Zoro Homepage

Drum Lifter, 1 Drum, 30 or 55 gal, 1100 lb

  • Mfr # 21VG47

  • Zoro # G3487228


product price: $1,233.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Height
22 1/8 in
Overall Length
48 in
Overall Width
28 1/4 in
Material
Welded Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21VG47
Zoro #
G3487228
UPC #
190735167717
Country of Origin
China

Dimensions

Overall Height
22 1/8 in
Overall Length
48 in
Overall Width
28 1/4 in
Fork Pocket Size
7-1/2 in x 2-1/2 in
Compatible Fork Length
35 in
Compatible Fork Width
6 3/4 in
Compatible Fork Height
2 in

Details

Material
Welded Steel
Color
Red
Load Capacity
1,100 lb
Item
Drum Lifter
Number of Drums
1
Color/Finish
Red
Drum Capacity
55 gal, 85 gal
For Drum Material
Fiber, Plastic, Steel
Rotation Angle
0 Degrees
Fork Pocket Spacing
27 in
Compatible Drum Capacity
30 gal, 55 gal
Compatible Drum Material
Fiber, Plastic, Steel
Load Capacity - Maximum
1,100 lb
Jaw Functions
Tilt

Description

Drum Lifter, Overall Height 22 1/8 in, Overall Length 51 in, Overall Width 28 1/4 in, Compatible Drum Material Fiber, Plastic, Steel, Number of Drums 1, Load Capacity - Maximum 1,100 lb, Compatible Drum Capacity 30 gal, 55 gal, Jaw Functions Tilt, Compatible Fork Length 35 in, Compatible Fork Width 6 3/4 in, Compatible Fork Height 2 in, Color Red, Material Steel, Fork Pocket Spacing 27 in, Product Type Side-Grip Drum Handler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.