Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Lifter, 1 Drum, 55 gal, 800 lb, 18-1/2

  • Mfr # 21VG33

  • Zoro # G5312675


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
For Use With
SD-CT
Rotation Angle
0 Degrees
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21VG33
Zoro #
G5312675
UPC #
190735424124
Country of Origin
China

Dimensions

Overall Width
22 in
Overall Height
14 1/2 in
Overall Length
17 1/2 in
For Maximum Drum Diameter
22 3/4 in
For Maximum Drum Height
36 in
For Minimum Drum Diameter
22 1/4 in

Details

Item
Drum Lifter
Material
Steel
Color
Yellow
For Use With
SD-CT
Rotation Angle
0 Degrees
Construction
Steel
Number of Drums
1
Finish
Powder-Coated,Yellow
Load Capacity
800 lb
Type
Vertical
Drum Rotation
0 Degrees
Drum Capacity
55 gal
Product Type
Lifting Hook
Grip Location
Rim
Number of Grip Points
3
Drum Orientation
Vertical
Weight Capacity
800 lb
For Drum Material
Fiber, Plastic, Metal
For Drum Capacity
55 gal

Description

Drum Lifter, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points 3, For Maximum Drum Diameter 22 3/4 in, For Maximum Drum Height 36 in, For Minimum Drum Diameter 22 1/4 in, Material Steel, Overall Length 17 1/2 in, Weight Capacity 800 lb, For Drum Material Fiber, Plastic, Metal, Grip Location Rim, For Drum Capacity 55 gal, Product Type Lifting Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.