Shop All Drum Tools
Dayton
Drum Lifter, 55 gal., 880 lb.
Mfr # 30YP22
Zoro # G3480045
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,486.99
Free 30-Day Returns
Key Features
- Overall Height 77 in
- Number of Drums 1
- Overall Length 52 in
- Drum Capacity 55 gal
- Overall Width 35 in
Product Information
- Brand Dayton
- MFR # 30YP22
- Zoro # G3480045
- UPC # 190735249154
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 77 in |
Overall Length | 52 in |
Overall Width | 35 in |
Level Height | Variable |
Rotated Height | Variable |
Rear Wheel Diameter | 2 in |
Front Wheel Diameter | 7 in |
Rotation Height | Variable |
Overall WxDxH | 35 in x 77 in |
Details
Description
Drum Lifter, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Metal, Overall Height 77 in, Overall Length 52 in, Overall Width 35 in, Portability Built-In Wheels, Casters, Rotation Angle 360 Degrees , Rotation Height Variable, Weight Capacity 880 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 6 Shelves, Steel (F7521-18HG)
- ECONOCO Rectangular Tubing, Face-Out, 24PK (AF12/B)
- PLANO Plano ProLatch StowAway Organizer 13 Fixed Compartment Box, , 14W x 9-1/8D x 2H (2371304)
- ENCORE PLASTICS 22500 / PAIL METAL W/HANDLE 2.5 QT (500351)
- DAYTON Drum Cradle, Cap 600 Lb, 2 Swivel Casters (3BA26)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1000 lb, 24-1/2 (21VG59)
- DAYTON Salvage Drum Lifter, Cap 1000 Lb (12R543)
- DAYTON Drum Sling, 1 Drum, 30, 55, 85 gal, 1000 lb (21VG53)
- DAYTON Drum Palletizer, 55 gal., 880 lb. (30YP24)
- DAYTON Drum Rack, (6) 55 gal., Steel (31CA30)
- MORSE Morse MORplug Ductile Iron Drum Bung Plug Wrench Model 59 (59)
- Dayton Drum Tools