Zoro Homepage

Drum Pump, 110VAC, 1 HP, 60 Hz

  • Mfr # 1DLP4

  • Zoro # G2277371


product price: $1,477.99
/ea
Free Shipping & Returns

Key Features

For Use With
9430
Max. Viscosity
1,500 cps
Motor Type
Electric AC Brush
Power Source
Electric
Outlet Size
1" barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DLP4
Zoro #
G2277371
UPC #
190735135303
Country of Origin
United States

Dimensions

Outlet Size
1" barb
Overall Length
51 in
Suction Tube Length
39 in
Adapter Dia.
2"
Height
39"
Discharge Tube Length
6 ft.
Inlet Size
1.6"
Hose Length
72 in
Hose Outside Dia.
1 1/4 in
Cord Length
16 ft
Bung Connection Dia.
2 in
For Container Size
55 gal
Hose Inside Dia.
1 in

Details

For Use With
9430
Item
Electric Operated Drum Pump
Max. Viscosity
1,500 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
Carbon Graphite, CPVC, Hastelloy C-276, Polypropylene, PVC, PVDF, Viton
Voltage
110vac
Motor Enclosure
ODP
Metered
No
Max. Flow GPM
32 gpm
Motor RPM
0-10,000
DEF Compatible
No
Max. Pressure
16 psi
Self-Priming
Yes
Type
Motor and Tube
Adapter Material
Polypropylene
Adapter Type
Bung
Suction Tube Type
Centrifugal
Application
For Transferring Corrosive Chemicals
HP
1
Housing Material
CPVC
Standards
UL Recognized Component (Motor Only)
Max. GPM for Oil
7
GPM
32
Max. Temp.
190 Degrees F
Phase
1
Max. GPM for Water
15
Max. Liquid Temp.
190 Degrees F
Discharge Tubing Material
PVC
Action Type
Centrifugal
Max. Head
36 ft.
Hz
60
RPM
10,000
Agency Compliance
ETL Recognized Component(Motor Only)
For Container Type
Drum
Includes Nozzle
Yes
Max. Flow Rate
32 gpm
For Media Type
Bleach, Calcium Chloride, Citric Acid, Glycerin, Hydrochloric Acid, Nitric Acid, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water
Noise Level
84 db
Variable Speed
Yes
Seal Material
Sealless
Max. Head Pressure
16 psi
Discharge Tube Outlet ID
1 in
Includes Discharge Hose
Yes
Thermal Protection
Yes
Motor HP
1 hp
Housing Material - Pumps
CPVC
Suction Tube OD
1 5/8 in
Full Load Amps
8.5 A
Suction Tube Material
CPVC
Max. Fluid Temp.
175 Degrees F
Suction Tube ID
1 3/8 in
Spout Connection Type
Hose Barb
Nozzle Material
Polypropylene
Nozzle Operation
Manual
Discharge Tube Outlet OD
1 1/2 in
Includes Bung Adapter
Yes
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Formic Acid, Heptane, Hexane, Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Xylene
Duty Cycle
Intermittent
Includes Suction Tube
Yes
Diesel Exhaust Fluid Compatible
No
Runs Dry
Yes
Plug Type
NEMA 5-15-P
Max. Head - Pumps
36 ft
Number of Phases
1
Compatible Chemicals
Calcium Chloride, Citric Acid 50%, Deionized Water, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Nitric Acid (10% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%)
Frequency (Hz)
50/60 Hz
Hose Tube Material
PVC
Hose Cover Material
PVC
Food Grade
No
Includes Spout
No
Discharge Connection Type
Hose Barb
Max. Oil Flow
7 gpm
Grease
NT
Adapter Connection Type
MNPT
Rated Voltage
110V AC
Gear Lube
NT
Max. Outlet Pressure
16 psi

Description

Electric Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 16 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 16 psi, For Use With 9430, Rated Voltage 110 V AC, Plug Type NEMA 5-15P, Suction Tube OD 1 5/8 in, Hose Length 6 ft, Suction Tube Length 39 in, Cord Length 16 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.