Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 115VAC, 1 HP, 60 Hz

  • Mfr # 6GKR3

  • Zoro # G1394775


product price: $1,937.99
/ea
Free Shipping & Returns

Key Features

For Use With
9142 DEF PUMP PACKAGE
Includes
Discharge Tubing, Flow Meter, Hand Nozzle, Motor, Pump
Max. Viscosity
300 cps
Motor Type
Electric AC Brush
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GKR3
Zoro #
G1394775
UPC #
190735363720
Country of Origin
United States

Dimensions

Outlet Size
3/4"
Suction Tube Length
39 in
Inlet Size
1-5/8"
Manufacturers Warranty Length
3 yr.
Discharge Tube Length
8 ft.
Discharge Tube Outlet OD Size
1"
Suction Tube Outlet O.D. Size
3/4"
Discharge Tube Outlet ID Size
3/4"
Hose Outside Dia.
1 in
Hose Inside Dia.
3/4 in
For Container Size
55 gal
Bung Connection Dia.
2 in
Cord Length
16 ft
Overall Length
51 in
Hose Length
96 in

Details

For Use With
9142 DEF PUMP PACKAGE
Item
Electric Operated Drum Pump
Includes
Discharge Tubing, Flow Meter, Hand Nozzle, Motor, Pump
Max. Viscosity
300 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
CarboBlue, Carbon, Polypropylene, PTFE, SS316
Voltage
115VAC
Motor Enclosure
ODP
Metered
Yes
Max. Flow GPM
10 gpm
Motor RPM
0-10,000
Max. Liquid Temp.
130 Degrees F
Hz
60
Discharge Tubing Material
Carboblue
Pump Body Material
Polypropylene
RPM
10000
DEF Compatible
Yes
Action Type
Piston
Phase
1
Self-Priming
Yes
GPM
10
Max. Pressure
32 psi
Housing Material
Polypropylene
HP
1
Max. Head
72 ft.
Application
Transfer Diesel from Drums, Tote Tanks and Storage Vessels
Suction Tube Type
Centrifugal
Type
Motor and Tube
Max. Temp.
130 Degrees F
Max. GPM for Water
10
Discharge Tube Outlet ID
3/4 in
Diesel Exhaust Fluid Compatible
Yes
Seal Material
Sealless
Duty Cycle
Intermittent
Runs Dry
Yes
Includes Suction Tube
Yes
Nozzle Operation
Automatic
Hose Tube Material
CarboBlue
Includes Nozzle
Yes
For Container Type
Drum
Full Load Amps
8.5 A
Max. Head - Pumps
72 ft
Suction Tube OD
1 5/8 in
Agency Compliance
CE (Motor Only)
Adapter Material
EPDM, Polypropylene
Max. Fluid Temp.
130 Degrees F
Max. Flow Rate
10 gpm
Max. Oil Flow
7 gpm
Variable Speed
Yes
Compatible Chemicals
DEF
Includes Spout
No
Motor HP
1 1/10 hp
Max. Head Pressure
32 psi
Plug Type
NEMA 5-15-P
Thermal Protection
Yes
Nozzle Material
Stainless Steel
For Media Type
DEF
Housing Material - Pumps
Polypropylene
Spout Connection Type
Hose Barb
Includes Discharge Hose
Yes
Food Grade
No
Number of Phases
1
Includes Bung Adapter
Yes
Hose Cover Material
CarboBlue
Frequency (Hz)
50/60 Hz
Discharge Connection Type
Hose Barb
Discharge Tube Outlet OD
1 1/2 in
Suction Tube ID
1 3/8 in
Noise Level
88 db
Suction Tube Material
Polypropylene
Grease
NT
Rated Voltage
115V AC
Adapter Connection Type
MNPT
Gear Lube
NT
Max. Outlet Pressure
32 psi

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 32 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 32 psi, For Use With 9142 DEF PUMP PACKAGE, Rated Voltage 115 V AC, Plug Type NEMA 5-15P, Suction Tube OD 1 5/8 in, Hose Length 8 ft, Suction Tube Length 39 in, Cord Length 16 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.