Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 120VAC, 1 HP, 60 Hz

  • Mfr # 6GKR1

  • Zoro # G3144696


product price: $1,600.99
/ea
Free Shipping & Returns

Key Features

For Use With
9122 DEF PUMP PACKAGE
Includes
Discharge Tubing, Hand Nozzle, Motor, Pump
Max. Viscosity
300 cps
Motor Type
Electric AC Brush
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GKR1
Zoro #
G3144696
UPC #
190735363706
Country of Origin
United States

Dimensions

Outlet Size
3/4"
Inlet Size
1-5/8"
Discharge Tube Outlet ID Size
3/4"
Manufacturers Warranty Length
3 yr.
Discharge Tube Outlet OD Size
1"
Suction Tube Outlet O.D. Size
3/4"
Suction Tube Length
39 in
Discharge Tube Length
8 ft.
Hose Outside Dia.
1 in
Cord Length
16 ft
Overall Length
62 in
Hose Length
96 in
Bung Connection Dia.
2 in
Hose Inside Dia.
3/4 in
For Container Size
55 gal

Details

For Use With
9122 DEF PUMP PACKAGE
Item
Electric Operated Drum Pump
Includes
Discharge Tubing, Hand Nozzle, Motor, Pump
Max. Viscosity
300 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
CarboBlue, Carbon, Polypropylene, PTFE, SS316
Voltage
120VAC
Motor Enclosure
ODP
Metered
No
Max. Flow GPM
11 gpm
Motor RPM
0-10,000
Pump Body Material
Polypropylene
Self-Priming
Yes
Suction Tube Type
Centrifugal
HP
1
Max. GPM for Water
11
RPM
10,000
Max. Liquid Temp.
130 Degrees F
Application
Transfer Diesel from Drums, Tote Tanks and Storage Vessels
DEF Compatible
Yes
Type
Motor and Tube
Action Type
Centrifugal
Max. Pressure
32 psi
Housing Material
Polypropylene
Max. Head
72 ft.
Discharge Tubing Material
Carboblue
Hz
60
GPM
11
Max. Temp.
130 Degrees F
Phase
1
Noise Level
88 db
Housing Material - Pumps
Polypropylene
Full Load Amps
8.5 A
Max. Fluid Temp.
130 Degrees F
Seal Material
Sealless
Suction Tube OD
1 5/8 in
Max. Oil Flow
7 gpm
Max. Head - Pumps
72 ft
Discharge Tube Outlet OD
1 1/2 in
Compatible Chemicals
DEF
Max. Head Pressure
32 psi
Includes Nozzle
Yes
Runs Dry
Yes
Food Grade
No
Nozzle Operation
Automatic
Thermal Protection
Yes
Nozzle Material
Stainless Steel
Spout Connection Type
Hose Barb
Hose Cover Material
CarboBlue
Includes Bung Adapter
Yes
Motor HP
1 1/10 hp
Adapter Material
EPDM, Polypropylene
Frequency (Hz)
50/60 Hz
Agency Compliance
CE (Motor Only)
Diesel Exhaust Fluid Compatible
Yes
For Container Type
Drum
For Media Type
DEF
Includes Suction Tube
Yes
Suction Tube Material
Polypropylene
Hose Tube Material
CarboBlue
Includes Spout
No
Number of Phases
1
Includes Discharge Hose
Yes
Discharge Connection Type
Hose Barb
Discharge Tube Outlet ID
3/4 in
Variable Speed
Yes
Suction Tube ID
1 3/8 in
Duty Cycle
Intermittent
Plug Type
NEMA 5-15-P
Max. Flow Rate
11 gpm
Rated Voltage
120V AC
Gear Lube
NT
Grease
NT
Adapter Connection Type
MNPT
Max. Outlet Pressure
32 psi

Description

Electric Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 32 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 32 psi, For Use With 9122 DEF PUMP PACKAGE, Rated Voltage 120 V AC, Plug Type NEMA 5-15P, Suction Tube OD 1 5/8 in, Hose Length 8 ft, Suction Tube Length 39 in, Cord Length 16 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.