Zoro Homepage

Drum Pump, 220VAC, 1 HP, 60 Hz

  • Mfr # 1DLR6

  • Zoro # G2488071


product price: $5,414.99
/ea
Free Shipping & Returns

Key Features

For Use With
9511
Max. Viscosity
300 cps
Motor Type
Electric AC Brush
Power Source
Electric
Outlet Size
1" barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DLR6
Zoro #
G2488071
UPC #
190735135396
Country of Origin
United States

Dimensions

Outlet Size
1" barb
Inlet Size
1.6"
Height
39"
Adapter Dia.
2"
Discharge Tube Length
6 ft.
Suction Tube Length
39 in
Overall Length
52 in
Hose Outside Dia.
1 1/2 in
For Container Size
55 gal
Cord Length
16 ft
Hose Length
72 in
Hose Inside Dia.
1 in
Bung Connection Dia.
2 in

Details

For Use With
9511
Item
Electric Operated Drum Pump
Max. Viscosity
300 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
Carbon Graphite, Ceramic, Halar, Hastelloy C-276, Polyethylene, PVDF, Viton
Voltage
220VAC
Motor Enclosure
TEFC
Metered
Yes
Max. Flow GPM
32 gpm
Motor RPM
0-10,000
Self-Priming
Yes
DEF Compatible
No
Type
Motor and Tube
RPM
10,000
GPM
32
Adapter Material
Polypropylene
Max. Liquid Temp.
175 Degrees F
Adapter Type
Bung
Phase
1
Hz
60
Pump Body Material
Kynar(R)
HP
1
Agency Compliance
CE (Motor Only)
Max. Temp.
175 Degrees F
Action Type
Centrifugal
Max. Head
36 ft.
Application
To Transfer Very Concentrated and Extremely Aggressive Liquids
Suction Tube Type
Centrifugal
Discharge Tubing Material
PVC
Standards
CE (Motor Only)
Max. Pressure
16 psi
Housing Material
Kynar(R)
Max. GPM for Water
35
Max. GPM for Oil
7
Spout Connection Type
Hose Barb
Frequency (Hz)
50/60 Hz
Includes Bung Adapter
Yes
Variable Speed
Yes
Includes Nozzle
Yes
Discharge Tube Outlet ID
1 in
Runs Dry
Yes
Nozzle Operation
Manual
Thermal Protection
Yes
Max. Fluid Temp.
175 Degrees F
Max. Head Pressure
16 psi
Hose Cover Material
Polyethylene
Housing Material - Pumps
Kynar(R)
Discharge Tube Outlet OD
1 1/2 in
Hose Tube Material
Polyethylene
Max. Head - Pumps
36 ft
Not Recommended Chemicals
Duty Cycle
Intermittent
Seal Material
Sealless
Max. Oil Flow
7 gpm
Suction Tube Material
Kynar
Diesel Exhaust Fluid Compatible
No
Full Load Amps
5.0 A
Includes Discharge Hose
Yes
Plug Type
CEE 7/7
Number of Phases
1
For Container Type
Drum
Max. Flow Rate
13 gpm
Includes Suction Tube
Yes
Compatible Chemicals
For Media Type
Food Grade
No
Suction Tube ID
1 3/8 in
Includes Spout
No
Noise Level
88 db
Suction Tube OD
1 5/8 in
Motor HP
1 1/10 hp
Discharge Connection Type
Hose Barb
Nozzle Material
PVDF
Max. Outlet Pressure
16 psi
Gear Lube
NT
Grease
NT
Rated Voltage
220V AC
Adapter Connection Type
MNPT

Description

Electric Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 16 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 16 psi, For Use With 9511, Rated Voltage 220 V AC, Plug Type CEE 7/7, Suction Tube OD 1 5/8 in, Hose Length 6 ft, Suction Tube Length 39 in, Cord Length 16 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.