Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, Electric, 1 HP, 220VAC

  • Mfr # 55EC76

  • Zoro # G8658509


product price: $1,806.99
/ea
Free Shipping & Returns

Key Features

For Use With
9921 9923
Motor Type
Carbon Brush
Power Source
Electric
Motor Enclosure
Explosion Proof
Motor RPM
0 to 12,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55EC76
Zoro #
G8658509
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
12 ft

Details

For Use With
9921 9923
Item
Electric Drum Pump Motor
Motor Type
Carbon Brush
Power Source
Electric
Motor Enclosure
Explosion Proof
Motor RPM
0 to 12,000
Housing Material
Aluminum (Inner Housing) / Nylon (Outer Shell)
Full Load Amps
9.1 A
Number of Phases
1
Thermal Protection
Yes
Noise Level
82 db
Rated Voltage
220V AC
Variable Speed
Yes
Agency Compliance
ATEX, CE
Duty Cycle
Intermittent
Motor HP
1 hp
Explosion Proof
Yes

Description

Electric Drum Pump Motor, Pump Package Type Drum Pump Motor, Power Source Corded Electric, Motor Type Carbon Brush, Motor HP 1 hp, Motor Enclosure Explosion Proof, Explosion Proof Yes, Rated Voltage 220 V AC, Full Load Amps 9.1 A, Thermal Protection Yes, Variable Speed Yes, Housing Material Aluminum/Nylon, Cord Length 12 ft, Duty Cycle Intermittent, Noise Level 82 dB, Number of Phases 1, Motor RPM 0 to 12,000, For Use With 9921 9923, Agency Compliance ATEX, CE, Series N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.