Drum Pump Tube, Alum Suction Tube, 39" L

  • Mfr # 53RU60

  • Zoro # G2771881


product price:  $500.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
16 psi
For Use With
Non Corrosive Liquids
Wetted Materials
316 Stainless Steel, Aluminum, Carbon Graphite, PTFE
Manufacturers Warranty Length
1 year
Inlet Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53RU60
Zoro #
G2771881
UPC #
00194484303761
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 year
Inlet Size
1 1/2 in
Suction Tube Length
39 in
Suction Tube Outlet O.D. Size
1"
Outlet Size
1 in Barb
Diameter
1-1/2"
Overall Length
43 in
For Container Size
55 gal

Details

Item
Drum Pump Tube
Max. Pressure
16 psi
For Use With
Non Corrosive Liquids
Wetted Materials
316 Stainless Steel, Aluminum, Carbon Graphite, PTFE
DEF Compatible
No
GPM
35
Suction Tube Type
1-Piece Tube
Self-Priming
Yes
Max. Liquid Temp.
175 Degrees F
Suction Tube Material
Aluminum
Agency Compliance
ATEX
Seal Material
Sealless
Max. Viscosity
1500 CPS
Not Recommended Chemicals
Max. Flow Rate
35 gpm
Discharge Tube Outlet ID
1 in
Runs Dry
Yes
Max. Head
36 ft
Max. Head Pressure
16 psi
Suction Tube OD
1 1/2 in
Food Grade
No
Discharge Connection Type
Hose Barb
Diesel Exhaust Fluid Compatible
No
For Media Type
Antifreeze, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oil, Motor Oil, Sodium Bicarbonate, Water
Discharge Tube Outlet OD
1 1/2 in
Max. Fluid Temp.
175 Degrees F
Compatible Chemicals
Antifreeze (Coolant), Deionized Water, Diesel Fuel, Ethylene Glycol, Fresh Water, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil, Salt Water, Sodium Bicarbonate (10%)
Suction Tube ID
1 1/3 in
For Container Type
Drum
Gear Lube
NT
Grease
NT

Description

Drum Pump Tube, Suction Tube Length 39 in, Pump Package Type Drum Pump Tube, Suction Tube Material Aluminum, Suction Tube ID 1 5/16 in, Suction Tube OD 1 1/2 in, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 1/2 in, Discharge Connection Type Hose Barb, Overall Length 43 in, For Container Size 55 gal, For Container Type Drum, Max. Flow Rate 35 gpm, Max. Viscosity 1500 CPS, Max. Fluid Temp. 175 Degrees F, Max. Head 36 ft, Max. Head Pressure 16 psi, Self-Priming Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.