Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Rack, (9) 55 gal., Steel

  • Mfr # 31CA32

  • Zoro # G0471171


product price: $1,217.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Red
Includes
Mounting Hardware
Height
70 in
Drum Rack Capacity
(9) 55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31CA32
Zoro #
G0471171
UPC #
190735461464
Country of Origin
China

Dimensions

Height
70 in
Width
85 1/2 in
Depth
34 1/4 in
Overall Width
86 in
Overall Height
70 in
For Maximum Drum Diameter
23 1/2 in
Overall Depth
34 in
Manufacturer Warranty Length
1 yr
For Maximum Drum Height
47 in

Details

Item
Drum Rack
Material
Steel
Color
Red
Includes
Mounting Hardware
Drum Rack Capacity
(9) 55 gal
Assembly
Unassembled
Finish
Powder Coated
Capacity
7,200 lb
Drum Capacity
55 gal.
Housing Finish
Powder Coated
Housing Color
Red
Weight Capacity
7,200 lb
For Drum Capacity
55 gal
For Container Type
Drums
For Number of Drums
9
Housing Material
Steel
Product Type
Drum Rack
Forklift Entry
Yes
Number of Levels
3
Weight Capacity Per Level
2,400 lb (2nd level), 2,400 lb (Bottom), 2,400 lb (Top)
Drum Orientation
Horizontal
Stackable
Not Stacking Capable
Includes Handle
Handle Not Included
Wheel Material
Not Application
Handle Style
No Handle
For Drum Material
Metal

Description

Drum Rack, For Drum Capacity 55 gal, For Maximum Drum Diameter 23 1/2 in, For Number of Drums 9, Housing Color Red, Number of Levels 3, Overall Depth 34 in, Overall Height 70 in, Overall Width 86 in, Weight Capacity 7,200 lb, Weight Capacity Per Level 2,400 lb (2nd level), 2,400 lb (Bottom), 2,400 lb (Top), Assembly Unassembled, Drum Orientation Horizontal, For Container Type Drums, For Drum Material Metal, Forklift Entry Yes, For Maximum Drum Height 47 in, Handle Style No Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.