Drum Truck, 55 Gal, Steel, Red, 59-1/2 In. H

  • Mfr # 34D646

  • Zoro # G8520601


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Overall Height
59 1/2 in
Overall Width
23 1/2 in
Material
Steel
Color
Red
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34D646
Zoro #
G8520601
UPC #
190735264775
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
59 1/2 in
Overall Width
23 1/2 in
Wheel Diameter
10 in
Front Wheel Width
2 1/2 in
Overall Depth
18 in
Front Wheel Dia.
10 in
Nose Plate Thickness
1/4 in
Overall HxWxD
59 1/2 in x 23 1/2 in x 18 in
Wheel Dia.
10 in
Handle Height
59 1/2 in
Wheel Width
2 1/2 in
For Maximum Container Height
33 1/2 in
For Maximum Container Diameter
22 1/2 in
Axle Dia.
1 in

Details

Material
Steel
Color
Red
Load Capacity
1,000 lb
Item
Steel-Frame Drum Hand Truck
Wheel Type
Tread on Core
Handle Type
Dual
Assembled
Yes
Hand Truck Handle Type
Dual Handle
Drum Capacity
55 gal
Finish
Powder Coated
Includes
Adjustable Chime Hook, Replaceable Beveled Drum Shoes
For Use With
Steel Drums
Wheel Material
Rubber
Wheel Bearings
Roller
Weight
78 27/100 lb
Frame Type
Rounded Back
Operation
Manual
For Container Capacity
55 gal
Nose Plate Type
Prong
Includes Foot Assist
With Foot Assist
Caster/Wheel Configuration
(2) Axle-Mounted
Wheel Type/Material
Tread on Core Rubber
Includes Stair Climber
Without Stair Climber
Non-Marking Axle-Mounted Wheels
No
Wheel/Tread Material
Rubber
Frame Material
Steel
Nose Plate Profile
Standard
For Container Material
Steel
Nose Plate Material
Steel
For Cntnr Cap
55 gal
Color/Finish
Red
Frame Gauge
3 mm
Rim Catch Type
Adjustable
Securing Mechanism
Chime
Frame Finish
Powder Coated
Hub Position
Center Mount
Number of Rim Catches
1
Chime Adjustment Range
20 3/4 in to 41 1/4 in

Description

Drum Hand Truck, Load Capacity 1,000 lb, For Container Material Steel, For Maximum Container Diameter 22 1/2 in, For Maximum Container Height 33 1/2 in, Wheel Dia. 10 in, Wheel Type Tread on Core, Frame Finish Powder Coated, Frame Gauge 3 mm, Frame Material Steel, Frame Type Rounded Back, Handle Type Dual, Chime Adjustment Range 20 3/4 in to 41 1/4 in, Includes Foot Assist With Foot Assist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.