Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Vent Kit, Y-Shape, 4x4x6 In

  • Mfr # 3F817

  • Zoro # G1687743


product price: $229.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dayton (R) Commercial/Industrial Tube Heaters
Includes
16 ga Aluminized Steel, 4 x 4 x 6 in OD, Y-shaped Fitting
Standards
UL Listed
Opening Height
4 in
Vent Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3F817
Zoro #
G1687743
UPC #
190735282281
Country of Origin
United States

Dimensions

Opening Height
4 in
Vent Size
4 in
Outer Diameter
6 in
Opening Width
4 in
Vent Length
14 in
Opening Depth
6 in
Overall Length
14 in

Details

Item
Dual Vent Kit
For Use With
Dayton (R) Commercial/Industrial Tube Heaters
Includes
16 ga Aluminized Steel, 4 x 4 x 6 in OD, Y-shaped Fitting
Standards
UL Listed
Vent Type
Dual Sidewall Venting
Vent Direction
Horizontal or Vertical
Material
Galvanized Steel
Compatible with Product Type
Dayton Infrared Tube Heaters
Product Type
Venting For Gas Heaters

Description

Product Type Venting For Gas Heaters, Compatible with Product Type Dayton Infrared Tube Heaters, Opening Height 4 in, Opening Width 4 in, Opening Depth 6 in, Mounting Type Flange-Mount, Vent Direction Horizontal or Vertical, Vent Length 14 in, Vent Size 4 in, Vent Type Dual Sidewall Venting, Material Galvanized Steel, Outer Diameter 6 in, Overall Length 14 in, Includes 16 ga Aluminized Steel, 4 x 4 x 6 in OD, Y-shaped Fitting, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.