This item is Discontinued.

Dayton Duplex Control Panel, 120/208/240V 20VD57

Duplex Control Panel, 120/208/240V (Discontinued)

  • Mfr # 20VD57
  • Zoro # G8656505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20VD57
Zoro #
G8656505
UPC #
190735156360
Country of Origin
United States

Dimensions

Height (In.)
12
Width (In.)
10
Depth (In.)
6

Details

Phase
1
Voltage
120/208/240
Amps
13 to 18
For Use With
Panel Fits Sludge Pump 11A347
Item
Duplex Control Panel

Description

Duplex Control Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.