Dayton

Dust Collector, 2,600 CFM Max Flow, 5 hp, 3 Phase


product price: $1,730.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Type Two Stage Central
  • Max. Flow (CFM) 2,600 cfm
  • Operating Velocity Range (FPM) 9,450 fpm
  • Static Pressure Range (In.) 1.76 to 12
  • HP 5 hp
See all product information

Product Information

Dimensions

Hose Dia. (In.) 7 in
Drum Dia. (In.) 22 a 24
Main Inlet Diameter 8 in

Details

Item Wood Dust Collector
Type Two Stage Central
Max. Flow (CFM) 2,600 cfm
Operating Velocity Range (FPM) 9,450 fpm
Static Pressure Range (In.) 1.76 to 12
HP 5 hp
Phase Three
Amps AC 14.5 A
dBA 83 dBA
CFM at Max. S.P. 489.21 cfm
Hz 60 Hz
Includes 5 micron Dust Collection Bag, All Hardware for Assembly, Fiberglass Lid with Hose and Clamps, Power Control Box
Filter Bag 5 micron
Voltage 230/460V AC
Lower Collector Type Drum
Velocity - Maximum 9,450 fpm
Static Pressure - Maximum 12 in
Sound Rating - Maximum 83 dBA
Air Flow - Maximum 2,600 cfm
Dust Collector Type Cyclone
Lower Collector Included N
Frequency 60 Hz
Amperage 14.5 A

Description

Wood Dust Collector, Mounting Type Stationary, Dust Collector Type Cyclone, Filter Type Bag, Nameplate Voltage 230/460V AC, Air Flow - Maximum 2,600 cfm, Main Inlet Diameter 8 in, Number of Adaptor Inlets Not Applicable, Adaptor Inlet Diameter Not Applicable, Lower Collector Type Drum, Lower Collector Capacity Not Applicable, Sound Rating - Maximum 83 dBA, Amperage 14.5 A, Frequency 60 Hz, HP 5 hp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.