This item is Discontinued.

Dayton Dust Collector, 207 CFM Max Flow, 3/4, 1 Phase 1PEJ6

Dust Collector, 207 CFM Max Flow, 3/4, 1 Phase (Discontinued)

  • Mfr # 1PEJ6
  • Zoro # G3284005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PEJ6
Zoro #
G3284005
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Depth (In.)
17-3/4
Hose Dia. (In.)
2-1/2
Cord Length
6 1/2 Ft
Overall Height (In.)
72
Overall Width (In.)
19
Max. Hose Length (Ft.)
6
Impeller Dia. (In.)
9

Details

Type
Wall Mount
Item
Dust Collector
Max. Flow (CFM)
207
Operating Velocity Range (FPM)
4400
Static Pressure Range (In.)
3.75
HP
3/4
Phase
1
Amps AC
9
dBA
76
Drum Capacity (Gal.)
36
Chip Capacity (Microns)
1
Voltage
115
Filter Bag
1 micron
Min. Air Flow (CFM)
117
Hz
60
Cord Type
3 Conductor
Includes
6 ft Hose and 3 Collector Bags

Description

Dust Collector, Cord Length 6 1/2 Ft, Cord Type 3 Conductor, Includes 6 ft Hose and 3 Collector Bags, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.