This item is Discontinued.

Dayton Dust Collector, 300 CFM Max Flow, 1.25 6H004

Dust Collector, 300 CFM Max Flow, 1.25 (Discontinued)

  • Mfr # 6H004
  • Zoro # G2904815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6H004
Zoro #
G2904815
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
22
Depth (In.)
22
Height (In.)
39

Details

Item
Dust Collector
Type
Poly Tank
Max. Flow (CFM)
300
Static Pressure Range (In.)
7
HP
1.25
Amps AC
6.0
Hz
60
Voltage
120

Description

Dust Collector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.