Shop DAYTON

Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V AC, Red

  • Mfr # 452R49
  • Zoro # G7247097

product price: 
$
3,568.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
10 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
452R49
Zoro #
G7247097
UPC #
00194484259358
Country of Origin
China
Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
10 fpm
Load Capacity
4,000 lb
Min. Between Hooks
26 1/16 in
Motor HP
1.3 hp
Phase
1
Standards
UL Listed
Voltage
115/230V AC
Trolley Configuration
Hook Mounted - No Trolley
Finish
Painted
Lubrication
Grease
Amps @ Low Volts
14.5 A
Classification
H4
Number of Speeds
1
Brake
Electromagnetic
Item
Electric Chain Hoist
Reeving
2
Control
24V Push Button Control Pendant
Thermal Protection
Yes
Hz
60
Clutch
Overload Limiting
Trolley Speed
10
Number of Reeves
2
Maximum Lifting Capacity
4,000 lb
Hoist IP Rating
IP55
Body Finish
Painted
Controls
Push Button Pendant
Current at Max. Voltage
7.3 A
Current at Min. Voltage
14.5 A
Includes Clutch
Clutch Included
Clutch Type
Overload Limiting
Lifting Hook Type
Hook with Safety Latch
Number of Load Chains
2
Chain Material
Alloy Steel
Includes Brake
Brake Included
Fixed Lift Speed
10 fpm
Chain Finish
Painted
Mount Type
Hook Mounted - No Trolley
Headroom
26 1/16 in
Brake Type
Electromagnetic
For Outdoor Use
No
Body Material
Steel
Chain Grade
Grade 80
Duty Classification
H4
Maximum Pulling Capacity
4,000 lb
Pendant IP Rating
IP65
Motor Horsepower
1 1/4 hp
Included Components
Chain Container
Lifting Hook Material
Steel
Overload Protection Included
Yes
Operating Voltage
115/230V AC
Wire Color
Red

Dimensions

Housing Depth
7 31/64 in
Manufacturers Warranty Length
1 yr
Housing Width
11 11/32 in
Min. Radius Curve
10 in
Housing Length
19 13/32 in
Chain Length
20 ft
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 3/4 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
24 13/32 in
Body Width
11 11/32 in
Body Length
19 13/32 in
Body Depth
7 1/2 in
Controller Cord Length
16 ft

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Fixed Lift Speed 10 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 10, Maximum Lifting Length 20 ft, Current at Minimum Voltage 14.5 A, Current at Maximum Voltage 7.3 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 26 1/16 in, For Minimum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.