Shop DAYTON

Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V AC, Red

  • Mfr # 452R42
  • Zoro # G7246211

product price: 
$
3,452.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
10 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
452R42
Zoro #
G7246211
UPC #
00194484259280
Country of Origin
China
Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
10 fpm
Load Capacity
4,000 lb
Min. Between Hooks
26 1/16 in
Motor HP
1.3 hp
Phase
1
Standards
UL Listed
Voltage
115/230V AC
Thermal Protection
Yes
Item
Electric Chain Hoist
Lubrication
Grease
Clutch
Overload Limiting
Amps @ Low Volts
14.5 A
Brake
Electromagnetic
Hz
60
Classification
H4
Trolley Configuration
Hook Mounted - No Trolley
Reeving
2
Control
24V Push Button Control Pendant
Finish
Painted
Number of Speeds
1
Trolley Speed
10
Chain Material
Alloy Steel
Includes Clutch
Clutch Included
Body Material
Steel
Maximum Lifting Capacity
4,000 lb
For Outdoor Use
No
Hoist IP Rating
IP55
Chain Grade
Grade 80
Overload Protection Included
Yes
Included Components
Chain Container
Duty Classification
H4
Includes Brake
Brake Included
Fixed Lift Speed
10 fpm
Headroom
26 1/16 in
Controls
Push Button Pendant
Current at Min. Voltage
14.5 A
Brake Type
Electromagnetic
Lifting Hook Type
Hook with Safety Latch
Mount Type
Hook Mounted - No Trolley
Pendant IP Rating
IP65
Clutch Type
Overload Limiting
Maximum Pulling Capacity
4,000 lb
Body Finish
Painted
Chain Finish
Painted
Current at Max. Voltage
7.3 A
Lifting Hook Material
Steel
Number of Reeves
2
Motor Horsepower
1 1/4 hp
Number of Load Chains
2
Operating Voltage
115/230V AC
Wire Color
Red

Dimensions

Manufacturers Warranty Length
1 yr
Housing Length
19 13/32 in
Min. Radius Curve
10 in
Housing Depth
7 31/64 in
Housing Width
11 11/32 in
Chain Length
10 ft
Maximum Lifting Length
10 ft
Controller Cord Length
6 ft
Minimum Retracted Length
24 13/32 in
Lifting Hook Opening Width
1 3/4 in
Body Depth
7 1/2 in
Body Length
19 13/32 in
Mfr. Warranty Length
1 yr
Body Width
11 11/32 in

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Fixed Lift Speed 10 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 10, Maximum Lifting Length 10 ft, Current at Minimum Voltage 14.5 A, Current at Maximum Voltage 7.3 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 26 1/16 in, For Minimum Beam Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.