Shop DAYTON

Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115/230V AC, Red

  • Mfr # 452R56
  • Zoro # G7241801

product price: 
$
2,770.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
452R56
Zoro #
G7241801
UPC #
00194484259426
Country of Origin
China
Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
32 fpm
Load Capacity
500 lb
Min. Between Hooks
17 5/16 in
Motor HP
0.65 hp
Phase
1
Standards
UL Listed
Voltage
115/230V AC
Thermal Protection
Yes
Number of Speeds
1
Item
Electric Chain Hoist
Brake
Electromagnetic
Reeving
1
Amps @ Low Volts
10.5 A
Clutch
Overload Limiting
Trolley Configuration
Hook Mounted - No Trolley
Classification
H4
Finish
Painted
Lubrication
Grease
Control
24V Push Button Control Pendant
Hz
60
Trolley Speed
32
Brake Type
Electromagnetic
Lifting Hook Material
Steel
Headroom
17 5/16 in
Chain Grade
Grade 80
Included Components
Chain Container
Controls
Push Button Pendant
Lifting Hook Type
Hook with Safety Latch
Current at Min. Voltage
10.5 A
Duty Classification
H4
Hoist IP Rating
IP55
Motor Horsepower
5/8 hp
Number of Reeves
1
Number of Load Chains
1
Current at Max. Voltage
5.4 A
Pendant IP Rating
IP65
Clutch Type
Overload Limiting
For Outdoor Use
No
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
Overload Protection Included
Yes
Body Material
Steel
Maximum Pulling Capacity
500 lb
Chain Material
Alloy Steel
Fixed Lift Speed
32 fpm
Chain Finish
Painted
Maximum Lifting Capacity
500 lb
Includes Clutch
Clutch Included
Body Finish
Painted
Operating Voltage
115/230V AC
Wire Color
Red

Dimensions

Housing Depth
8 1/32 in
Housing Length
17 3/8 in
Manufacturers Warranty Length
1 yr
Housing Width
8 45/64 in
Min. Radius Curve
10 in
Chain Length
15 ft
Body Width
8 23/32 in
Body Depth
8 1/32 in
Minimum Retracted Length
17 5/16 in
Body Length
17 3/8 in
Lifting Hook Opening Width
1 1/8 in
Controller Cord Length
11 ft
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Fixed Lift Speed 32 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 32, Maximum Lifting Length 15 ft, Current at Minimum Voltage 10.5 A, Current at Maximum Voltage 5.4 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 17 5/16 in, For Minimum Beam Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.