Shop DAYTON

Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115/230V AC, Red

  • Mfr # 452R53
  • Zoro # G7263109

product price: 
$
2,476.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
452R53
Zoro #
G7263109
UPC #
00194484259396
Country of Origin
China
Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
20 fpm
Load Capacity
500 lb
Min. Between Hooks
17 5/16 in
Motor HP
0.32 hp
Phase
1
Standards
UL Listed
Voltage
115/230V AC
Clutch
Overload Limiting
Control
24V Push Button Control Pendant
Classification
H4
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Thermal Protection
Yes
Amps @ Low Volts
7.6 A
Number of Speeds
1
Lubrication
Grease
Finish
Painted
Brake
Electromagnetic
Item
Electric Chain Hoist
Hz
60
Trolley Speed
20
Current at Max. Voltage
3.8 A
Includes Clutch
Clutch Included
Chain Material
Alloy Steel
Lifting Hook Type
Hook with Safety Latch
Body Finish
Painted
Overload Protection Included
Yes
Maximum Pulling Capacity
500 lb
Chain Grade
Grade 80
Lifting Hook Material
Steel
Clutch Type
Overload Limiting
Motor Horsepower
3/8 hp
Body Material
Steel
Maximum Lifting Capacity
500 lb
Included Components
Chain Container
Controls
Push Button Pendant
Number of Load Chains
1
Pendant IP Rating
IP65
Fixed Lift Speed
20 fpm
Chain Finish
Painted
Mount Type
Hook Mounted - No Trolley
For Outdoor Use
No
Hoist IP Rating
IP55
Brake Type
Electromagnetic
Current at Min. Voltage
7.6 A
Includes Brake
Brake Included
Number of Reeves
1
Duty Classification
H4
Headroom
17 5/16 in
Operating Voltage
115/230V AC
Wire Color
Red

Dimensions

Housing Width
8 45/64 in
Manufacturers Warranty Length
1 yr
Housing Length
16 13/16 in
Min. Radius Curve
10 in
Housing Depth
8 1/32 in
Chain Length
15 ft
Controller Cord Length
11 ft
Minimum Retracted Length
17 5/16 in
Mfr. Warranty Length
1 yr
Body Depth
8 1/32 in
Lifting Hook Opening Width
1 1/8 in
Body Length
16 13/16 in
Body Width
8 23/32 in
Maximum Lifting Length
15 ft

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Fixed Lift Speed 20 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 20, Maximum Lifting Length 15 ft, Current at Minimum Voltage 7.6 A, Current at Maximum Voltage 3.8 A, Motor Horsepower 3/8 hp, Operating Voltage 115/230V AC, Headroom 17 5/16 in, For Minimum Beam Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.