This item is Discontinued.

Dayton Electric Infrared Heater, Aluminum, 20,472 BtuH, 240, 6000 W 1UCJ2

Electric Infrared Heater, Aluminum, 20,472 BtuH, 240, 6000 W (Discontinued)

  • Mfr # 1UCJ2
  • Zoro # G3042611
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1UCJ2
Zoro #
G3042611
UPC #
-
Country of Origin
China

Dimensions

Length
27-1/2"
Width
20-1/2"
Height
7-1/2"

Details

Indoor/Outdoor Usage
Indoor Only
Watts
6000
Item
Electric Infrared Heater
BtuH Output
20,472
Number of Lamps
3
Beam Pattern
90 Degrees
Heat Pattern Coverage @ Floor (14 Ft.)
31 x 30-1/4
Watts Delivered/Sq.-Ft. 8
18.4
Watts Delivered/Sq.-Ft. 10
9
Housing Material
Aluminum
Watts Delivered/Sq.-Ft. 12
6.3
Amps @ 1 Phase
25.00
Heat Pattern Coverage @ Floor (10 Ft.)
23 x 22.2
Cord Type
Hard Wired
Finish
Polished
Standards
cETLus
Heat Pattern Coverage @ Floor (18 Ft.)
39 x 38-1/4
Heat Pattern Coverage @ Floor (16 Ft.)
35 x 34-1/4
Watts Delivered/Sq.-Ft. 14
4.6
Amps @ 3 Phase
14.50
Heat Pattern Coverage @ Floor (20 Ft.)
43 x 42-1/4
Heat Pattern Coverage @ Floor (12 Ft.)
27 x 26-1/4
Heat Pattern Coverage @ Floor (8 Ft.)
19 x 18-1/4
Voltage
240
Phase
1 or 3

Description

Electric Infrared Heater, Phase 1 or 3, Voltage 240, Beam Pattern 90 Degrees , Housing Material Aluminum, Mounting Type Ceiling, Cord Length -, Number of Lamps 3, Includes -, Standards cETLus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.