Electric Pallet Jacks

  • Mfr # PTE45N-2136

  • Zoro # G122917771


product price:  $4,823.99
/ea
Free Shipping & Returns

Key Features

Battery Type
Maintenance Free
Load Capacity
4,500 lb
Features
Dual Butterfly-Style Thumb Controls, Ergonomic Smart Tiller, Traction Wheel
Brake Type
Disc Brake
Minimum Lifting Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTE45N-2136
Zoro #
G122917771
UPC #
-
Country of Origin
China

Dimensions

Minimum Lifting Height
3 in
Width Across Forks
21 in
Fork Length
36 in
Fork Width
6 in
Maximum Lifting Height
8 in
Overall Width
22 in
Overall Height
52 in
Width Between Forks
10 in
Overall Length
52 in

Details

Battery Type
Maintenance Free
Load Capacity
4,500 lb
Features
Dual Butterfly-Style Thumb Controls, Ergonomic Smart Tiller, Traction Wheel
Brake Type
Disc Brake
Item
Electric Pallet Jacks
Fork Style
Narrow
Compatible Battery Manufacturer Part Number
508537010002
Frame Finish
Powder Coated
Frame Material
Steel
Travel Speed
2.5 mph
Charge Time
2 hr
Adjustment Type
Bolt and Wrench
Battery Voltage
48V
Operation
Electric
Charger Voltage
48V
Charger Type
Off-Board
Battery Amp Hours
20 Ah

Description

4,500 lb, Fork Style Narrow, Fork Type Fixed, Fork Length 36 in, Fork Width 6 in, Width Across Forks 21 in, Width Between Forks 10 in, Overall Length 52 in, Overall Width 22 in, Overall Height 52 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.