Electric Pallet Jacks

  • Mfr # PTE45N-2745

  • Zoro # G522917685


product price:  $4,823.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52 in
Width Between Forks
15 in
Charge Time
2 hr
Minimum Lifting Height
3 in
Load Capacity
4,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTE45N-2745
Zoro #
G522917685
UPC #
-
Country of Origin
China

Dimensions

Overall Height
52 in
Width Between Forks
15 in
Minimum Lifting Height
3 in
Width Across Forks
27 in
Overall Width
28 in
Overall Length
60 in
Fork Width
6 in
Maximum Lifting Height
8 in
Fork Length
45 in

Details

Charge Time
2 hr
Load Capacity
4,500 lb
Battery Type
Maintenance Free
Charger Voltage
48V
Charger Type
Off-Board
Brake Type
Disc Brake
Frame Finish
Powder Coated
Frame Material
Steel
Adjustment Type
Bolt and Wrench
Item
Electric Pallet Jacks
Fork Style
Standard
Operation
Electric
Battery Amp Hours
20 Ah
Features
Dual Butterfly-Style Thumb Controls, Ergonomic Smart Tiller, Traction Wheel
Travel Speed
2.5 mph
Battery Voltage
48V
Compatible Battery Manufacturer Part Number
508537010002

Description

4,500 lb, Fork Style Standard, Fork Type Fixed, Fork Length 45 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 15 in, Overall Length 60 in, Overall Width 28 in, Overall Height 52 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.