Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 0.5 A, 115VAC, 1 Phase

  • Mfr # 23Y181

  • Zoro # G6163482


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Force Rating
143 lb
Power Source
Electric
Voltage
115VAC
Phase
1
Overall Length
6-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23Y181
Zoro #
G6163482
UPC #
190735190746
Country of Origin
Malta

Dimensions

Overall Length
6-3/8"
Overall Width
4-5/16"
Overall Height
3-1/8"

Details

Item
Electric Vibrator
Force Rating
143 lb
Power Source
Electric
Voltage
115VAC
Phase
1
Speed
3600 vpm
Bin Weight Capacity
1433 lb
Mounting Plate
No
HP
0.068
Standards
CE
Force
Mechanically Adjustable
Max. Temp.
100 Degrees C
Housing Material
Aluminum
Enclosure
Totally Enclosed Non-Ventilated
End Bell Material
Steel
dBA
60
Application
Small Bins Containing Fine to Granular Materials or Feeding Parts in Conveyor Lines, Chutes and Pipes
Duty
Continuous
Includes
Start Capacitor
Amps
0.5
Sound Level
60 dBA
Operating Voltage
115V AC
Mount Plate Included
No
Horsepower Rating
0.068 hp
Resistance Properties
Dust Proof
Maximum Bin Weight Capacity
1,433 lb
Maximum Vibration Speed
3,600 vpm
Duty Cycle
Continuous
Voltage Type
AC
Maximum Operating Temperature
100 Degrees C
Motor Enclosure
Totally Enclosed Nonventilated
Adjustable Force
Yes
Maximum Force
143 lbf
Mount Plate Required
No
Weight
5.3 lb
Full Load Current
0.5 A

Description

Electric Vibrator, Duty Cycle Continuous, Maximum Force 143 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 60 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 1,433 lb, Full Load Current 0.5 A, Overall Length 6.38 in, Overall Width 4.31 in, Overall Height 3.13 in, Standards CE Certified, Weight 5.3 lb, Horsepower Rating 0.068 hp, Adjustable Force Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.