Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Vibrator, 0.8 A, 115VAC, 1 Phase

  • Mfr # 1DYN6

  • Zoro # G3268465


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Force Rating
64 lb
Power Source
Electric
Voltage
115VAC
Phase
1
Overall Length
5-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1DYN6
Zoro #
G3268465
UPC #
190735137154
Country of Origin
Malta

Dimensions

Overall Length
5-3/4"
Overall Width
4-3/8"
Overall Height
3"

Details

Item
Electric Vibrator
Force Rating
64 lb
Power Source
Electric
Voltage
115VAC
Phase
1
Speed
3600 vpm
Bin Weight Capacity
704 lb
Includes
Starting Capacitor
Housing Material
Aluminum
Force
Mechanically Adjustable
Max. Temp.
104 Degrees F
Standards
CE
Enclosure
Totally Enclosed Non-Ventilated
Duty
Continuous
Mounting Plate
No
HP
0.05
Application
Small size Bins Containing Fine to Granular Materials or Feeding Parts in Conveyor Lines, Chutes and Pipes
dBA
76
Amps
0.8
End Bell Material
Steel
Maximum Bin Weight Capacity
704 lb
Adjustable Force
Yes
Mount Plate Included
No
Maximum Vibration Speed
3,600 vpm
Maximum Force
64 lbf
Mount Plate Required
No
Horsepower Rating
0.05 hp
Motor Enclosure
Totally Enclosed Nonventilated
Operating Voltage
115V AC
Sound Level
76 dBA
Resistance Properties
Dust Proof
Duty Cycle
Continuous
Full Load Current
0.8 A
Voltage Type
AC
Weight
3.3 lb
Maximum Operating Temperature
104 Degrees F

Description

Electric Vibrator, Duty Cycle Continuous, Maximum Force 64 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 76 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 704 lb, Full Load Current 0.8 A, Overall Length 5.75 in, Overall Width 4.38 in, Overall Height 3 in, Standards CE Certified, Weight 3.3 lb, Horsepower Rating 0.05 hp, Adjustable Force Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.