Zoro Homepage

Electric Vibrator, 1.03 A, 115VAC, 1 Phase

  • Mfr # 1DYN1

  • Zoro # G1805526


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Force Rating
157 lb
Power Source
Electric
Voltage
115VAC
Phase
1
Overall Length
8-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DYN1
Zoro #
G1805526
UPC #
190735137109
Country of Origin
Malta

Dimensions

Overall Length
8-1/4"
Overall Width
5-1/8"
Overall Height
5-3/8"

Details

Item
Electric Vibrator
Force Rating
157 lb
Power Source
Electric
Voltage
115VAC
Phase
1
Speed
3600 vpm
Bin Weight Capacity
1300 lb
Includes
Starting Capacitor
Housing Material
Aluminum
Standards
CE
Mounting Plate
No
Amps
1.03
Application
All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and for Casting Concrete For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes
Enclosure
Totally Enclosed Non-Ventilated
Max. Temp.
104 Degrees F
End Bell Material
Aluminum
Duty
Continuous
dBA
76
Force
Mechanically Adjustable
HP
0.11
Bearing Type
Prelubricated
Mount Plate Required
No
Horsepower Rating
0.11 hp
Mount Plate Included
No
Voltage Type
AC
Weight
9.26 lb
Sound Level
76 dBA
Duty Cycle
Continuous
Maximum Operating Temperature
104 Degrees F
Operating Voltage
115V AC
Maximum Force
157 lbf
Maximum Bin Weight Capacity
1,300 lb
Maximum Vibration Speed
3,600 vpm
Motor Enclosure
Totally Enclosed Nonventilated
Full Load Current
1.03 A

Description

Electric Vibrator, Duty Cycle Continuous, Maximum Force 157 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 76 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 1,300 lb, Full Load Current 1.03 A, Overall Length 8.25 in, Overall Width 5.13 in, Overall Height 5.38 in, Standards CE Certified, Weight 9.26 lb, Horsepower Rating 0.11 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.