Zoro Homepage

Electric Vibrator, 3.43 A, 115VAC, 1 Phase

  • Mfr # 1DYN4

  • Zoro # G2013891


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Power Source
Electric
Force Rating
712 lb.
Voltage
115VAC
Phase
1
Overall Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DYN4
Zoro #
G2013891
UPC #
190735137130
Country of Origin
Malta

Dimensions

Overall Length
10"
Overall Width
6-1/8"
Overall Height
7"

Details

Item
Electric Vibrator
Power Source
Electric
Force Rating
712 lb.
Voltage
115VAC
Phase
1
Speed
3600 vpm
Bin Weight Capacity
7120 lb.
Application
All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and for Casting Concrete For Packing Materials in Drums and Bags and Unjamming Parts in Conveyor Lines, Chutes and Pipes
Standards
CE
Force
Mechanically Adjustable
Duty
Continuous
Max. Temp.
104 Degrees F
Includes
Starting Capacitor
HP
0.36
dBA
76
Mounting Plate
No
Amps
3.43
Housing Material
Aluminum
Enclosure
Totally Enclosed Non-Ventilated
End Bell Material
Aluminum
Bearing Type
Prelubricated
Adjustable Force
Yes
Full Load Current
3.43 A
Voltage Type
AC
Maximum Operating Temperature
104 Degrees F
Maximum Bin Weight Capacity
7,120 lb
Horsepower Rating
0.36 hp
Weight
21.61 lb
Mount Plate Required
No
Maximum Force
712 lbf
Sound Level
76 dBA
Operating Voltage
115V AC
Motor Enclosure
Totally Enclosed Nonventilated
Maximum Vibration Speed
3,600 vpm
Duty Cycle
Continuous

Description

Electric Vibrator, Duty Cycle Continuous, Maximum Force 712 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 76 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 7,120 lb, Full Load Current 3.43 A, Overall Length 10 in, Overall Width 6.13 in, Overall Height 7 in, Standards CE Certified, Weight 21.61 lb, Horsepower Rating 0.36 hp, Adjustable Force Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.