This item is Discontinued.

Dayton Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 5.0 kW 2YU64

Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 5.0 kW (Discontinued)

  • Mfr # 2YU64
  • Zoro # G2509525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YU64
Zoro #
G2509525
UPC #
190735240649
Country of Origin
United States

Dimensions

Depth
8-1/2"
Height
16"
Width
14"
Manufacturers Warranty Length
1 yr Parts, 5 yr Elements
Overall Width
14 in
Overall Height
16 in
Overall Depth
8 1/2 in
Overall Dimensions - H x W x D
16 in x 14 in x 8-1/2 in

Details

Switch Type
3 Pole
Housing Material
Steel
Horizontal Air Throw
12 ft
Vertical Mounting H
9 ft
Mounting Type
Ceiling
Contactor Coil Voltage
277V AC
Phase
1
Heater Mounting Type
Vertical or Horizontal
Electric Heater Item
Electric Unit Heater
Requires
2YU33, 5/16"-18 Threaded Rod for Ceiling Installation
Temp. Rise
45 Degrees F
Electric Heater Phase
1
BtuH
17,000
kW
5.0
Standards
UL Listed, CUL
Heater Voltage
277VAC
Vertical Floor Coverage
18 ft
Features
Totally Enclosed Fan Motor, 4 Top and 4 Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod ( Not Included), Automatic Reset Linear Thermal Protector
Air Flow
350 cfm
Includes
Adjustable Air Outlet Louvers
Hz
60
Housing Finish
Powder Coated
Item
Electric Wall & Ceiling Unit Heater
Amps AC
18
Voltage
277V AC
Frequency
60 Hz
Heating Capacity
17,000 BtuH
Air Temp. Rise
45 Degrees F
Voltage, Phase
277V AC, 1-phase
Heating Method
Fan Forced
Amperage
18A
Housing Color
Beige
Wattage Output
5 kW
Control Type
Mechanical Selector Dial

Description

Electric Wall & Ceiling Unit Heater, Overall Height 16 in, Overall Width 14 in, Overall Depth 8 1/2 in, Air Flow 350 cfm, Air Temp. Rise 45 Degrees F, Voltage 277V AC, 1 Phase, Wattage Output 5 kW, Heating Method Fan Forced, Heating Capacity 17,000 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 12 ft, Frequency 60 Hz, Amperage 18A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 277V AC, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.