No Product Image Available

Dayton

Electric Wall/Ceiling Heat, 18 A, 21 A


product price: $580.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Housing Material Steel
  • Includes Adjustable Air Outlet Louvers
  • Phase 1, 3
  • Overall Depth 8 1/2 in
  • Overall Height 16 in
See all product information

Product Information

Dimensions

Overall Depth 8 1/2 in
Overall Height 16 in
Manufacturers Warranty Length 1 yr Parts, 5 yr Elements
Overall Width 14 in

Details

Housing Material Steel
Includes Adjustable Air Outlet Louvers
Phase 1, 3
Air Flow 350 cfm
Control Type Mechanical Selector Dial
Vertical Mounting H 9 ft
Requires 5/16"-18 Threaded Rod for Ceiling Installation, 2YU95
Frequency 60 Hz
Item Electric Wall & Ceiling Unit Heater
Wattage Output 3.7 kW, 5 kW
Vertical Floor Coverage 18 ft
Voltage 208/240 V AC
Amperage 18 A, 21 A
Housing Finish Powder Coated
Heating Capacity 12,600 BtuH, 17,000 BtuH
Standards CUL, UL Listed
Air Temp. Rise 45 Degrees F
Contactor Coil Voltage 208/240V AC
Horizontal Air Throw 12 ft
Housing Color Beige
Heating Method Fan Forced

Description

Electric Wall & Ceiling Unit Heater, Overall Height 16 in, Overall Width 14 in, Overall Depth 8 1/2 in, Air Flow 350 cfm, Air Temp. Rise 45 Degrees F, Voltage 208/240 V AC, 1, 3 Phase, Wattage Output 3.7 kW, 5 kW, Heating Method Fan Forced, Heating Capacity 12,600 BtuH, 17,000 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 12 ft, Frequency 60 Hz, Amperage 18 A, 21 A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 208/240V AC, Housing Color Beige

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.