This item is Discontinued.

Dayton Electric Winch, 1/2HP, 115VAC 3VJ63

Electric Winch, 1/2HP, 115VAC (Discontinued)

  • Mfr # 3VJ63
  • Zoro # G0811334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3VJ63
Zoro #
G0811334
UPC #
190735294567
Country of Origin
United States

Dimensions

Overall Width
6"
Overall Height
6"
Included Rope Length
50 ft
Overall Length
16"
Included Rope Dia.
3/16 in
Control Pendant Cord Length
6 ft
Manufacturers Warranty Length
1 yr. Limited

Details

Electric Winch Item
Electric Winch
Winch Type
Pulling
Voltage Rating
115VAC
1st Layer Load Capacity
1000 lb
Motor HP
0.5
1st Layer Line Speed
9.2 fpm
Rope Material
Wire
Full Load Amps
10
Winch Gear Type
1-Stage Planetary
Item
Electric Winch
Full Load Line Speed
9.2 fpm
Pulley Block
Yes
1st Layer Line Pull
1000 lb.
No Load Line Speed
13.8 fpm
Clutch Type
None
Free Spooling Clutch Type
None
Clutch Release
No
Series
Dayton PL
Winch Gear Ratio
159:1
Gear Type
1-Stage Planetary Gear
Gear Ratio
159:1
Mechanical Brake
Yes
Includes
Protective Motor Cover and Wire Rope Shield

Description

Electric Winch, 1st Layer Line Speed 9.2 fpm, 1st Layer Load Capacity 1000 lb, Gear Ratio 159:1, Gear Type 1-Stage Planetary Gear, Clutch Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.