This item is Discontinued.

Dayton Electric Winch, 1/2HP, 115VAC 5W659

Electric Winch, 1/2HP, 115VAC (Discontinued)

  • Mfr # 5W659
  • Zoro # G0624705
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5W659
Zoro #
G0624705
UPC #
190735354322
Country of Origin
United States

Dimensions

Overall Height
5-3/4"
Manufacturers Warranty Length
1 Year Limited
Control Pendant Cord Length
6 ft
Overall Width
5-3/8"
Included Rope Length
45 ft
Included Rope Dia.
5/32 in
Overall Length
13-1/2"

Details

Electric Winch Item
Electric Winch
Winch Type
Pulling
Voltage Rating
115VAC
1st Layer Load Capacity
1000 lb
Motor HP
0.5
1st Layer Line Speed
13 fpm
Rope Material
Wire
Full Load Amps
10
Winch Gear Type
1-Stage Planetary
Item
Electric Winch
Winch Gear Ratio
123:1
Series
Dayton PL
Free Spooling Clutch Type
None
Gear Ratio
123:1
Mechanical Brake
No
Clutch Type
None
No Load Line Speed
23.0 fpm
Pulley Block
Yes
Clutch Release
No
Full Load Line Speed
7 fpm
Gear Type
1-Stage Planetary Gear
1st Layer Line Pull
1000 lb.

Description

Electric Winch, 1st Layer Line Speed 13.0 fpm, 1st Layer Load Capacity 1000 lb, Gear Ratio 123:1, Gear Type 1-Stage Planetary Gear, Clutch Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.