This item is Discontinued.

Dayton Electric Winch, 1.3HP, 12VDC 6X190

Electric Winch, 1.3HP, 12VDC (Discontinued)

  • Mfr # 6X190
  • Zoro # G0337784
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6X190
Zoro #
G0337784
UPC #
190735372654
Country of Origin
United States

Dimensions

Control Pendant Cord Length
6 ft
Overall Width
6"
Included Rope Dia.
3/16 in
Manufacturers Warranty Length
1 Year Limited
Overall Height
6"
Included Rope Length
25 ft
Overall Length
13"

Details

Electric Winch Item
Electric Winch
Winch Type
Pulling
Voltage Rating
12VDC
1st Layer Load Capacity
2000 lb
Motor HP
1.3
1st Layer Line Speed
11 fpm
Rope Material
Wire
Full Load Amps
200
Winch Gear Type
1-Stage Planetary
Item
Electric Winch
Full Load Line Speed
7 fpm
No Load Line Speed
43.0 fpm
Series
Dayton PL
Gear Type
1-Stage Planetary Gear
Clutch Type
None
Free Spooling Clutch Type
None
Winch Gear Ratio
123:1
Clutch Release
No
1st Layer Line Pull
2000 lb.
Pulley Block
No
Gear Ratio
123:1
Mechanical Brake
No

Description

Electric Winch, 1st Layer Line Speed 11.0 fpm, 1st Layer Load Capacity 2000 lb, Gear Ratio 123:1, Gear Type 1-Stage Planetary Gear, Clutch Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.