This item is Discontinued.

Dayton Electric Winch, 1.3HP, 12VDC 6X191

Electric Winch, 1.3HP, 12VDC (Discontinued)

  • Mfr # 6X191
  • Zoro # G2870402
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6X191
Zoro #
G2870402
UPC #
190735372661
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 Year Limited
Included Rope Dia.
7/32 in
Control Pendant Cord Length
6 ft
Overall Height
6"
Included Rope Length
40 ft
Overall Length
13"
Overall Width
6"

Details

Electric Winch Item
Electric Winch
Winch Type
Pulling
Voltage Rating
12VDC
1st Layer Load Capacity
3000 lb
Motor HP
1.3
1st Layer Line Speed
5 fpm
Rope Material
Wire
Full Load Amps
220
Winch Gear Type
1-Stage Planetary
Item
Electric Winch
Pulley Block
No
Free Spooling Clutch Type
None
Gear Type
1-Stage Planetary Gear
Winch Gear Ratio
148:1
Clutch Release
No
Gear Ratio
148:1
No Load Line Speed
54.0 fpm
Mechanical Brake
No
Clutch Type
None
Full Load Line Speed
5.0 fpm
1st Layer Line Pull
3000 lb.
Series
5SY4

Description

Electric Winch, 1st Layer Line Speed 5.0 fpm, 1st Layer Load Capacity 3000 lb, Gear Ratio 148:1, Gear Type 1-Stage Planetary Gear, Clutch Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.