This item is Discontinued.

Dayton Electric Winch, 1500 lb., 12VDC 4XKT6

Electric Winch, 1500 lb., 12VDC (Discontinued)

  • Mfr # 4XKT6
  • Zoro # G0476384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4XKT6
Zoro #
G0476384
UPC #
-
Country of Origin
Unknown

Details

Voltage Rating
12VDC
Motor HP
1-9/25
Rope Material
Wire
Full Load Amps
65
Item
Electric Winch
Pulley Block
No
Mechanical Brake
Yes
Clutch Release
Yes

Description

Electric Winch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.