Zoro Homepage

Electrical Box Turned Top of Motor 3XA87

  • Mfr # 026-756-1205

  • Zoro # G0073085


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW/CCW
Motor Type
Permanent Split Capacitor
Thermal Protection
None
Motor Enclosure
Totally Enclosed Fan-Cooled
Maximum Ambient Temperature
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
026-756-1205
Zoro #
G0073085
UPC #
-
Country of Origin
United States

Dimensions

Output Shaft Height
1.68 in
Keyway Width
3/16 in

Description

AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 330 RPM, Maximum Torque 15 in-lb, Overhung Load Capacity 270 lb, Rotation CW/CCW, Output Shaft Height 1.68 in, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Inverter Rated No, Gear Ratio 5:1, Brake Type None, Output Location Left Hand, Shaft Orientation Right Angle, Output Shaft Type Keyed, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.