Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricDrumPump, StainlessSteel, 220VAC

  • Mfr # 55EC80

  • Zoro # G7586693


product price: $4,240.99
/ea
Free Shipping & Returns

Key Features

For Use With
9715
Max. Viscosity
1,500 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
Carbon Graphite, PTFE, SS316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55EC80
Zoro #
G7586693
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51 in
Hose Outside Dia.
1 1/2 in
For Container Size
55 gal
Hose Length
72 in
Suction Tube Length
39 in
Cord Length
16 ft
Hose Inside Dia.
1 in

Details

For Use With
9715
Item
Electric Operated Drum Pump
Max. Viscosity
1,500 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
Carbon Graphite, PTFE, SS316L
Motor Enclosure
ODP
Metered
No
Motor RPM
0-10,000
Suction Tube Material
Stainless Steel
Thermal Protection
Yes
Hose Tube Material
UHMW-PE
For Container Type
Drum
Discharge Tube Outlet OD
1 1/2 in
Self-Priming
Yes
Food Grade
No
Suction Tube OD
1 5/8 in
Max. Head Pressure
16 psi
Nozzle Operation
Manual
Diesel Exhaust Fluid Compatible
No
Max. Fluid Temp.
175 Degrees F
For Media Type
General Purpose
Agency Compliance
CE (Motor Only)
Housing Material - Pumps
316 Stainless Steel
Discharge Tube Outlet ID
1 in
Hose Cover Material
UHMW-PE
Suction Tube ID
1 3/8 in
Max. Head - Pumps
36 ft
Includes Bung Adapter
No
Includes Discharge Hose
Yes
Noise Level
84 db
Rated Voltage
220V AC
Variable Speed
Yes
Includes Suction Tube
Yes
Plug Type
CEE 7/7
Nozzle Material
Stainless Steel
Spout Connection Type
Hose Barb
Max. Flow Rate
15 gpm
Max. Outlet Pressure
16 psi
Includes Nozzle
Yes
Motor HP
1 1/10 hp
Discharge Connection Type
Hose Barb
Includes Spout
No
Runs Dry
Yes
Seal Material
Sealless
Duty Cycle
Intermittent
Frequency (Hz)
50/60 Hz
Max. Oil Flow
7 gpm
Full Load Amps
5.0 A
Number of Phases
1

Description

Electric Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 16 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 16 psi, For Use With 9715, Rated Voltage 220 V AC, Plug Type CEE 7/7, Suction Tube OD 1 5/8 in, Hose Length 6 ft, Suction Tube Length 39 in, Cord Length 16 ft, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.