Zoro Homepage

Emergency Stop Push Button, Metal, IP65

  • Mfr # GGS_116327

  • Zoro # G615705441


product price: $43.49
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_116327
Zoro #
G615705441
UPC #
-
Country of Origin
China

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Manufacturer Warranty Length
1 yr
Overall Height
2.89 in
Overall Width
1.57 in
Overall Depth
1.59 in

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
cULus Listed
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
NEMA Enclosure Rating
13, 4
Number of Operators
1
Operator Material
Plastic
IP Rating
IP65
Product Type
Emergency Stop Push Buttons
Resistance Properties
Corrosion Resistant
Mechanical Operating Durability
3.00 x 10^5
Bezel Material
Zinc Die Cast
Contact Form
2NC
Operating Temperature - Minimum
-13 Degrees F
Operator Voltage Rating - Maximum
600 V AC/DC
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V

Description

Emergency Stop Push Button, Maintained Action, Head Material Metal, Contact Form 2NC, Number of Operators 1, IP Rating IP65, Legend Not Applicable, Standards cULus Listed, Terminal Connection Screw Clamp, Features Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.