Zoro Homepage

Emergency Stop Push Button, Plastic, IP67

  • Mfr # GGS_116331

  • Zoro # G015705447


product price: $29.89
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_116331
Zoro #
G015705447
UPC #
-
Country of Origin
China

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Overall Width
1.57 in
Overall Depth
1.89 in
Overall Height
3.17 in
Manufacturer Warranty Length
1 yr

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
cULus Listed
Operator Material
Plastic
IP Rating
IP67
Resistance Properties
Corrosion Resistant
Operating Temperature - Minimum
-13 Degrees F
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Emergency Stop Push Buttons
Mechanical Operating Durability
3.00 x 10^5
Number of Operators
1
Contact Form
1NC
Bezel Material
Plastic
Operator Voltage Rating - Maximum
600 V AC/DC
Number of Indicator Lights
0
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
NEMA Enclosure Rating
13, 4, 4X
Operating Temperature - Maximum
158 Degrees F

Description

Emergency Stop Push Button, Maintained Action, Head Material Plastic, Contact Form 1NC, Number of Operators 1, IP Rating IP67, Legend Not Applicable, Standards cULus Listed, Terminal Connection Screw Clamp, Features Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.