Zoro Homepage

End Skirts, Left and Right, SS

  • Mfr # 6KWL6

  • Zoro # G6865801


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Material
430 Stainless Steel
Height
30 in
Includes
Left and Right End Skirts
Type
Left and Right
Construction
430 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6KWL6
Zoro #
G6865801
UPC #
190735367223
Country of Origin
Multiple

Dimensions

Height
30 in
Length
30 in
Overall Width
1 1/2 in
Overall Depth
30 in
Overall Height
30 in

Details

Item
End Skirts
Material
430 Stainless Steel
Includes
Left and Right End Skirts
Type
Left and Right
Construction
430 Stainless Steel
For Use
To Improve Hood Performance and Mitigate Effects of Small Cross Drafts on Hood Capture
Standards
C-UL Listed, UL
Maximum Ambient Operating Temperature
600 Degrees F
Compatible Manufacturer Model Number
6KWK8, 6KWK9, 6KWL0, 6KWL1

Description

End Skirts, Compatible Grainger Part Number 6KWK8, 6KWK9, 6KWL0, 6KWL1, Overall Height 30 in, Overall Width 1 1/2 in, Overall Depth 30 in, Material 430 Stainless Steel, Compatible Manufacturer Model Number 6KWK8, 6KWK9, 6KWL0, 6KWL1, Includes Left and Right End Skirts, Maximum Ambient Operating Temperature 600 Degrees F, Standards C-UL Listed, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.