Zoro Homepage

Engine Drive Pump Kit, 11 HP, Honda Engine

  • Mfr # 7AJ22

  • Zoro # G1662561


product price: $4,356.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Max. Suction Lift
25 ft
Roll Bar Frame
Steel
Engine RPM
3600
Casing Adapter
Aluminum
Solids Handling Capacity
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AJ22
Zoro #
G1662561
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Engine Size
337 cc
Height
24"
Length
28-3/4"
Width
19"
Discharge Dia.
4 in
Inlet Dia.
4 in
Max. Diameter Solids
1 1/8 in
Overall Width
19 in
Overall Length
28 3/4 in
Overall Height
24 in
Inlet Diameter
4 in
Discharge Diameter
4 in
Solids Diameter - Maximum
1 1/8 in

Details

Max. Suction Lift
25 ft
Roll Bar Frame
Steel
Engine RPM
3600
Item
Engine Driven Pump
Casing Adapter
Aluminum
Solids Handling Capacity
1-1/8"
Tank Capacity
1.72 gal
Max. Pressure
35 psi
Includes
(2) 4 in x 50 ft Blue Discharge Hoses, 4 in Female Coupler, 4 in Male Cam Adapter, 4 in Strainer, 4 in x 20 ft Green Suction Hose
Application
Trash
Number of Impellers
1
GPM of Water @ 40 Ft. of Head
290
Max. Head
80 ft
Agency Compliance
EPA and CARB Certified Engine
Engine Brand
Honda
GPM of Water @ 60 Ft. of Head
150
Material of Construction
Aluminum
Volute/Wear Plate
Cast Iron/Stainless Steel
GPM of Water @ 70 Ft. of Head
75
GPM of Water @ 20 Ft. of Head
410
Mechanical Seal
Silicon Carbide, Buna N
Inlet
4 in
GPM of Water @ 10 Ft. of Head
430
Outlet
4" Cam and Groove
Ignition Type
Electronic
GPM of Water @ 50 Ft. of Head
220
GPM of Water @ 30 Ft. of Head
360
Impeller Material
Cast Iron
Check Valve
Buna N
HP
9 1/2 hp
Impeller Type
Semi-Open
Seal Material
Buna-N/Silicon Carbide
Temp. Range
35 Degrees to 105 Degrees F
Sensor Type
Low Oil
Engine/Motor Type
Gas
Body Material
Aluminum
RPM
3,600 RPM
Pump Mechanism
Centrifugal
Frame Design
Roll Cage
Flow Rate @ 60 Ft. of Head
150 gpm
Power Source
Gas Engine
Volute Material
Cast Iron/Stainless Steel
Flow Rate @ 20 Ft. of Head
410 gpm
Impeller Design
Semi-Open
Discharge
4 in
Frame Material
Steel
Flow Rate @ 40 Ft. of Head
290 gpm
Maximum Discharge Pressure
35 psi
Flow Rate @ 10 Ft. of Head
430 gpm
Frame Design - Pumps
Full Tubular Frame
Standards
CARB Certified Engine, EPA Certified Engine
Flow Rate @ 10 ft of Head
430 gpm
Rotation Speed - Maximum
3,600 RPM
Suction Lift - Maximum
25 ft
Flow Rate @ 20 ft of Head
410 gpm
Discharge Pressure - Maximum
35 psi
Horsepower
9 1/2 hp
Feet of Head - Maximum
80 ft

Description

Engine Driven Pump, Engine Size 337 cc, HP 9 1/2 hp, Tank Capacity 1.72 gal, Ignition Type Electronic, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron/Stainless Steel, Seal Material Buna-N/Silicon Carbide, Frame Material Steel, Flow Rate @ 10 Ft. of Head 430 gpm, Flow Rate @ 20 Ft. of Head 410 gpm, Flow Rate @ 40 Ft. of Head 290 gpm, Flow Rate @ 60 Ft. of Head 150 gpm, Max. Head 80 ft, Max. Suction Lift 25 ft, Frame Design - Pumps Full Tubular Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.