Zoro Homepage

Engine Drive Pump Kit, 4.8HP, Honda Engine

  • Mfr # 7AJ17

  • Zoro # G0343174


product price: $1,655.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

GPM of Water @ 70 Ft. of Head
61
Max. Head
88 ft
Height
15-1/2"
Engine Size
163 cc
Inlet
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AJ17
Zoro #
G0343174
UPC #
00194484310134
Country of Origin
Multiple

Dimensions

Height
15-1/2"
Engine Size
163 cc
Width
17-1/8"
Length
22-1/2"
Inlet Dia.
2 in
Discharge Dia.
2 in
Overall Height
15 1/2 in
Overall Length
22 1/2 in
Max. Diameter Solids
13/16 in
Overall Width
17 1/8 in
Solids Diameter - Maximum
13/16 in
Discharge Diameter
2 in
Inlet Diameter
2 in

Details

GPM of Water @ 70 Ft. of Head
61
Max. Head
88 ft
Inlet
2 in
GPM of Water @ 20 Ft. of Head
157
Engine/Motor Type
Gas
Includes
2 in Female Coupler, 2 in Male Cam Adapter, 2 in x 50 ft Blue Discharge Hose, 2 in Strainer, 2 in x 20 ft Green Suction Hose
Seal Material
Buna-N/Silicon Carbide
Item
Engine Driven Pump
GPM of Water @ 30 Ft. of Head
148
Outlet
2" Cam and Groove
Roll Bar Frame
Steel
Casing Adapter
Aluminum
Tank Capacity
0.95 gal
HP
4 13/16 hp
Application
Trash
Engine RPM
3600
Temp. Range
35 Degrees to 105 Degrees F
Impeller Material
Cast Iron
Engine Brand
Honda
Impeller Type
Semi-Open
Sensor Type
Low Oil
GPM of Water @ 60 Ft. of Head
90
Volute/Wear Plate
Cast Iron
Max. Suction Lift
25 ft
Check Valve
Buna N
Agency Compliance
EPA and CARB Certified Engine
GPM of Water @ 50 Ft. of Head
115
Number of Impellers
1
Ignition Type
Electronic
Solids Handling Capacity
13/16"
Max. Pressure
38 psi
Material of Construction
Aluminum
GPM of Water @ 40 Ft. of Head
133
GPM of Water @ 80 Ft. of Head
30
GPM of Water @ 10 Ft. of Head
165
Mechanical Seal
Silicon Carbide, Buna N
Volute Material
Cast Iron
Flow Rate @ 20 Ft. of Head
157 gpm
Impeller Design
Semi-Open
Discharge
2 in
Flow Rate @ 80 Ft. of Head
30 gpm
Flow Rate @ 40 Ft. of Head
133 gpm
Body Material
Aluminum
Pump Mechanism
Centrifugal
Flow Rate @ 60 Ft. of Head
90 gpm
RPM
3,600 RPM
Frame Material
Steel
Power Source
Gas Engine
Flow Rate @ 10 Ft. of Head
165 gpm
Frame Design
Roll Cage
Maximum Discharge Pressure
38 psi
Frame Design - Pumps
Full Tubular Frame
Standards
CARB Certified Engine, EPA Certified Engine
Flow Rate @ 10 ft of Head
165 gpm
Discharge Pressure - Maximum
38 psi
Feet of Head - Maximum
88 ft
Rotation Speed - Maximum
3,600 RPM
Flow Rate @ 20 ft of Head
157 gpm
Suction Lift - Maximum
25 ft
Horsepower
4 13/16 hp

Description

Engine Driven Pump, Engine Size 163 cc, HP 4 13/16 hp, Tank Capacity 0.95 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Buna-N/Silicon Carbide, Frame Material Steel, Flow Rate @ 10 Ft. of Head 165 gpm, Flow Rate @ 20 Ft. of Head 157 gpm, Flow Rate @ 40 Ft. of Head 133 gpm, Flow Rate @ 60 Ft. of Head 90 gpm, Flow Rate @ 80 Ft. of Head 30 gpm, Max. Head 88 ft, Max. Suction Lift 25 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.