Zoro Homepage

Engine Drive Pump Kit, 7.1HP, Honda Engine

  • Mfr # 7AJ21

  • Zoro # G1512183


product price: $2,683.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Outlet
3" NPT
Engine RPM
3600
Sensor Type
Low Oil
Seal Material
Buna-N/Silicon Carbide
HP
7 1/10 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AJ21
Zoro #
G1512183
UPC #
00194484310172
Country of Origin
Multiple

Dimensions

Length
28-13/32"
Height
23-7/64"
Width
20-5/16"
Engine Size
242 cc
Max. Diameter Solids
1 1/2 in
Overall Width
20 5/16 in
Inlet Dia.
3 in
Overall Length
28 7/16 in
Overall Height
23 1/8 in
Discharge Dia.
3 in
Inlet Diameter
3 in
Solids Diameter - Maximum
1 1/2 in
Discharge Diameter
3 in

Details

Outlet
3" NPT
Engine RPM
3600
Sensor Type
Low Oil
Seal Material
Buna-N/Silicon Carbide
HP
7 1/10 hp
GPM of Water @ 20 Ft. of Head
324
Impeller Type
Semi-Open
Application
Trash
Engine/Motor Type
Gas
Temp. Range
35 Degrees to 105 Degrees F
Max. Suction Lift
26 ft
Ignition Type
Recoil-Start
GPM of Water @ 70 Ft. of Head
176
Max. Head
89 ft
Inlet
3 in NPT
GPM of Water @ 60 Ft. of Head
224
Casing Adapter
High Chrome
Mechanical Seal
Silicon Carbide, Buna N
Volute/Wear Plate
Cast Iron
GPM of Water @ 10 Ft. of Head
335
Material of Construction
Aluminum
GPM of Water @ 40 Ft. of Head
278
Check Valve
Buna N
Roll Bar Frame
Steel
Agency Compliance
EPA and CARB Certified Engine
Number of Impellers
1
Max. Pressure
38.5 psi
Solids Handling Capacity
1-1/4"
Impeller Material
High Chrome
GPM of Water @ 30 Ft. of Head
306
GPM of Water @ 50 Ft. of Head
253
Item
Engine Driven Pump
Engine Brand
Honda
Tank Capacity
5.6 qt
Includes
(2) Male x FNPT Polypropylene Adapters, 3 in x 20 ft Suction/Discharge Hose, 3 in x 50 ft Water Discharge Hose, 7.1 hp Engine Trash Pump, Suction Strainer
Flow Rate @ 60 Ft. of Head
224.0 gpm
Power Source
Gas Engine
Impeller Design
Semi-Open
Maximum Discharge Pressure
39 psi
Volute Material
Ductile Iron
Flow Rate @ 40 Ft. of Head
278.0 gpm
Frame Design
Roll Cage
Flow Rate @ 20 Ft. of Head
324.0 gpm
RPM
3,600 RPM
Body Material
Aluminum
Discharge Standard
NPT
Frame Material
Steel
Flow Rate @ 10 Ft. of Head
335.0 gpm
Inlet Standard
NPT
Pump Mechanism
Centrifugal
Discharge
3 in NPT
Frame Design - Pumps
Full Tubular Frame
Standards
CARB Certified Engine, EPA Certified Engine
Flow Rate @ 80 Ft. of Head
68 gpm
Rotation Speed - Maximum
3,600 RPM
Horsepower
7 1/10 hp
Feet of Head - Maximum
89 ft
Discharge Pressure - Maximum
39 psi
Suction Lift - Maximum
26 ft

Description

Engine Driven Pump, Engine Size 242 cc, HP 7 1/10 hp, Tank Capacity 5.6 qt, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Ductile Iron, Seal Material Buna-N/Silicon Carbide, Frame Material Steel, Flow Rate @ 80 Ft. of Head 68 gpm, Max. Head 89 ft, Max. Suction Lift 26 ft, Frame Design - Pumps Full Tubular Frame, Impeller Design Semi-Open, Maximum Discharge Pressure 39 psi, Max. Diameter Solids 1 1/2 in, Inlet 3 in NPT, Discharge 3 in NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.