Zoro Homepage

Engine Drive Pump Kit, 8 HP, Honda Engine

  • Mfr # 7AJ18

  • Zoro # G3457614


product price: $2,440.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

GPM of Water @ 50 Ft. of Head
225
Includes
3 in x 50 ft Blue Discharge Hose, 3 in Female Coupler, 3 in Male Cam Adapter, 3 in Strainer, 3 in x 20 ft Green Suction Hose
Engine/Motor Type
Gas
GPM of Water @ 20 Ft. of Head
305
GPM of Water @ 40 Ft. of Head
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AJ18
Zoro #
G3457614
UPC #
00194484310141
Country of Origin
Multiple

Dimensions

Engine Size
242 cc
Height
24"
Length
26-1/2"
Width
19"
Inlet Dia.
3 in
Discharge Dia.
3 in
Overall Length
28 7/16 in
Max. Diameter Solids
1 1/2 in
Overall Width
20 5/16 in
Overall Height
23 1/8 in
Solids Diameter - Maximum
1 1/2 in
Discharge Diameter
3 in
Inlet Diameter
3 in

Details

GPM of Water @ 50 Ft. of Head
225
Includes
3 in x 50 ft Blue Discharge Hose, 3 in Female Coupler, 3 in Male Cam Adapter, 3 in Strainer, 3 in x 20 ft Green Suction Hose
Engine/Motor Type
Gas
GPM of Water @ 20 Ft. of Head
305
GPM of Water @ 40 Ft. of Head
250
Application
Trash
GPM of Water @ 60 Ft. of Head
170
Impeller Material
Cast Iron
Material of Construction
Aluminum
GPM of Water @ 70 Ft. of Head
125
Inlet
3 in NPT
GPM of Water @ 10 Ft. of Head
320
Temp. Range
35 Degrees to 105 Degrees F
Max. Pressure
39 psi
Max. Head
89 ft
GPM of Water @ 30 Ft. of Head
280
Volute/Wear Plate
Cast Iron
Impeller Type
Semi-Open
Item
Engine Driven Pump
Sensor Type
Low Oil
Max. Suction Lift
26 ft
GPM of Water @ 80 Ft. of Head
68
Engine RPM
3600
Agency Compliance
EPA and CARB Certified Engine
Outlet
3" Cam and Groove
Mechanical Seal
Silicon Carbide, Buna N
Ignition Type
Recoil-Start
Casing Adapter
Aluminum
Check Valve
Buna N
Roll Bar Frame
Steel
Engine Brand
Honda
Seal Material
Buna-N/Silicon Carbide
HP
7 1/10 hp
Number of Impellers
1
Solids Handling Capacity
1-1/8"
Tank Capacity
5.6 qt
Flow Rate @ 60 Ft. of Head
224 gpm
Flow Rate @ 80 Ft. of Head
68.0 gpm
Flow Rate @ 40 Ft. of Head
278 gpm
Frame Material
Steel
Discharge
3 in NPT
Pump Mechanism
Centrifugal
Frame Design
Roll Cage
Flow Rate @ 20 Ft. of Head
324 gpm
Power Source
Gas Engine
Flow Rate @ 10 Ft. of Head
335 gpm
Impeller Design
Semi-Open
Volute Material
Ductile Iron
Maximum Discharge Pressure
39 psi
Body Material
Aluminum
RPM
3,600 RPM
Frame Design - Pumps
Full Tubular Frame
Standards
CARB Certified Engine, EPA Certified Engine
Suction Lift - Maximum
26 ft
Flow Rate @ 20 ft of Head
324 gpm
Horsepower
7 1/10 hp
Rotation Speed - Maximum
3,600 RPM
Discharge Pressure - Maximum
39 psi
Feet of Head - Maximum
89 ft
Flow Rate @ 10 ft of Head
335 gpm

Description

Engine Driven Pump, Engine Size 242 cc, HP 7 1/10 hp, Tank Capacity 5.6 qt, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Ductile Iron, Seal Material Buna-N/Silicon Carbide, Frame Material Steel, Flow Rate @ 10 Ft. of Head 335 gpm, Flow Rate @ 20 Ft. of Head 324 gpm, Flow Rate @ 40 Ft. of Head 278 gpm, Flow Rate @ 60 Ft. of Head 224 gpm, Max. Head 89 ft, Max. Suction Lift 26 ft, Frame Design - Pumps Full Tubular Frame, Impeller Design Semi-Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.