Zoro Homepage

Engine Trash Pump, 4.8 HP

  • Mfr # 11G237

  • Zoro # G4273735


product price: $1,418.99
/ea
Free Shipping & Returns

Key Features

Length
25-13/16"
Width
19-5/8"
Number of Impellers
1
Application
Trash
GPM of Water @ 20 Ft. of Head
174
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11G237
Zoro #
G4273735
UPC #
190735110751
Country of Origin
Japan

Dimensions

Length
25-13/16"
Width
19-5/8"
Height
20-5/8"
Engine Size
163 cc
Overall Height
20 5/8 in
Overall Length
25 13/16 in
Max. Diameter Solids
1 in
Inlet Dia.
2 in
Overall Width
19 5/8 in
Discharge Dia.
2 in
Inlet Diameter
2 in
Solids Diameter - Maximum
1 in
Discharge Diameter
2 in

Details

Number of Impellers
1
Application
Trash
GPM of Water @ 20 Ft. of Head
174
Seal Material
Buna-N
Impeller Material
High Chrome
Engine Brand
Honda
GPM of Water @ 40 Ft. of Head
155
Roll Bar Frame
Steel
GPM of Water @ 30 Ft. of Head
164
Max. Pressure
42.4 psi
Item
Engine Driven Pump
Sensor Type
Low Oil
Max. Suction Lift
26 ft
Engine RPM
3600
Max. Head
98 ft
GPM of Water @ 80 Ft. of Head
75
Temp. Range
35 Degrees to 105 Degrees F
Inlet
2 in NPT
GPM of Water @ 60 Ft. of Head
125
GPM of Water @ 10 Ft. of Head
182
Outlet
2" NPT
Solids Handling Capacity
1"
GPM of Water @ 70 Ft. of Head
103
Self-Priming
Yes
Volute/Wear Plate
Spheroid Graphite Ductile Iron
Mechanical Seal
Silicon Carbide, Buna N
Impeller Type
Semi-Open
Casing Adapter
High Chrome
Agency Compliance
EPA and CARB Certified Engine
Check Valve
Buna N
Ignition Type
Recoil-Start
Material of Construction
Aluminum
Tank Capacity
3.28 qt
Engine/Motor Type
Gas
GPM of Water @ 50 Ft. of Head
142
HP
4 4/5 hp
GPM of Water @ 90 Ft. of Head
37
Flow Rate @ 60 Ft. of Head
125 gpm
Discharge Standard
NPT
Flow Rate @ 40 Ft. of Head
155 gpm
RPM
3,600 RPM
Power Source
Gas Engine
Pump Mechanism
Centrifugal
Discharge
2 in NPT
Volute Material
Ductile Iron
Flow Rate @ 80 Ft. of Head
75 gpm
Impeller Design
Semi-Open
Body Material
Aluminum
Maximum Discharge Pressure
42 psi
Inlet Standard
NPT
Frame Design - Pumps
Full Tubular Frame
Standards
CARB Certified Engine, EPA Certified Engine
Feet of Head - Maximum
98 ft
Rotation Speed - Maximum
3,600 RPM
Engine Series
GX160
Discharge Pressure - Maximum
42 psi
Suction Lift - Maximum
26 ft
Horsepower
4 4/5 hp
Frame Design
Roll Cage

Description

Engine Driven Pump, Engine Size 163 cc, HP 4 4/5 hp, Tank Capacity 3.28 qt, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Ductile Iron, Seal Material Buna-N, Flow Rate @ 40 Ft. of Head 155 gpm, Flow Rate @ 60 Ft. of Head 125 gpm, Flow Rate @ 80 Ft. of Head 75 gpm, Max. Head 98 ft, Max. Suction Lift 26 ft, Frame Design - Pumps Full Tubular Frame, Impeller Design Semi-Open, Maximum Discharge Pressure 42 psi, Max. Diameter Solids 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.