This item is Discontinued.

Dayton Exh Fan, Slantwall, 54In, Belt Drive 44YU19

Exh Fan, Slantwall, 54In, Belt Drive (Discontinued)

  • Mfr # 44YU19
  • Zoro # G1840085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44YU19
Zoro #
G1840085
UPC #
190735299890
Country of Origin
United States

Dimensions

Mesh Size
1.8 in spacing cone guard
Venturi Depth (In.)
4 1/2 in
Dimension L (In.)
13 5/8 in
Max. Depth (In.)
51 47/100 in
Cone Depth (In.)
19 in
Cone Dia. (In.)
66 63/100 in
Shaft Dia. (In.)
1 in
Dimension B (In.)
64 3/4 in
Height (In.)
58 5/8 in
Dimension J (In.)
66 5/8 in
Propeller Dia. (In.)
54 in
Dimension G (In.)
33 3/4 in
Dimension A (In.)
62 5/8 in
Dimension K (In.)
74 1/4 in
Dimension AA (In.)
58 1/8 in
Width (In.)
58 39/64 in
Dimension F (In.)
64 1/2 in
Dimension C (In.)
28 3/4 in
Flange Width (In.)
2 in
Venturi Clearance Dia. (In.)
5/16 in
Dimension H (In.)
51 1/2 in
Dimension D (In.)
13 1/8 in
Dimension BB (In.)
60 1/8 in
Dimension E (In.)
4 1/8 in
Overall Width
58 5/8 in
Overall Height
58 5/8 in
Flange Width
2 in
Venturi Depth
4 1/2 in
For Cut-Out Width
59 1/2 in
Overall Depth
51 1/2 in
Blade Diameter
54 in
Overall Diameter
59 1/8 in
Grille Width
60 1/8 in
Grille Length
58 1/8 in
For Cutout HxW
62 1/2 in x 59 1/2 in
For Cut-Out Height
62 1/2 in
Shaft Diameter
1 in
For Maximum Wall Thickness
8 in
Cone Depth
19 in
For Minimum Wall Thickness
6 in
Manufacturer Warranty Length
1 yr

Details

Type
Cone, Belt-Drive
Agency Compliance
Motor is UL recognized for USA & Canada.
CFM @ 0.050-In. SP
25,900
Opening Required H (In.)
62 1/2 in
CFM @ 0.000-In. SP
27,300
Frame Finish
Galvanized
Full Load Amps
8.6/4.3
Item
Agricultural Exhaust Fan
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Permanently Lubricated Sealed Ball
CFM/Watt @ 0.050-In. SP
21.4
Hz
60
Motor RPM
1725
Propeller Material
Galvanized Steel
Motor Type
3-Phase
Motor Enclosure
Totally Enclosed Air Over
Voltage
115/230
CFM @ 0.150-In. SP
22,300
CFM/Watt @ 0.000-In. SP
23.6
Includes
Corrosion Resistant Circular Guard, Discharge Cone, Intake Shutter, Outlet Guard
Phase
1
Opening Required W (In.)
59 1/2 in
CFM/Watt @ 0.100-In. SP
19.2
Motor Insulation
Class B
CFM/Watt @ 0.150-In. SP
17
HP
1 hp
Number of Blades
3
Mounting Location
Wall
Frame Material
Steel
CFM @ 0.100-In. SP
24,200
Fan RPM
560
Standards
C-UL Listed, UL Listed
Includes Motor
Yes
Maximum Noise Level
31 sones
Motor Horsepower
1 hp
Drive Type
Belt Drive
Number of Fans
1
Assembled
Unassembled
Frequency
60 Hz
Speed Controllable
No
Includes Dehumidistat
No
Discharge Direction
Horizontal
Motor Enclosure Design
Totally Enclosed Air Over (TEAO)
Noise Level @ 0.100 in SP @ 5 ft
29.4 sones
Full Load Current
8.6 A
Exhaust Airflow @ 0.000 in SP
27,300 cfm
Maximum Airflow
27,300 cfm
Nameplate Voltage
115/230V AC
Electrical Connection
Hardwired
Thermal Protection
Yes
Motor Speed
1,725 RPM
Noise Level @ 0.000 in SP @ 5 ft
31 sones
Maximum Ambient Operating Temperature
104 Degrees F
Guard Type
Exhaust
Housing Finish
Galvanized
Wattage
1,120 W
Blade Material
Steel
Ventilation Type
Exhaust
Exhaust Airflow @ 0.100 in SP
24,200 cfm
Mounting Orientation
Vertical
Number of Shutters
1
Housing Material
Steel
Guard Material
Steel
Number of Speeds
1
Guard Finish
Zinc Plated
Fan Style
Cone/Slant-Wall

Description

Agricultural Exhaust Fan, Assembled Unassembled, Blade Diameter 54 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 27,300 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 59 1/2 in, For Maximum Wall Thickness 8 in, For Minimum Wall Thickness 6 in, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Exhaust, Housing Material Steel, Housing Finish Galvanized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.