Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exh Vent w/ Drive Pkg, 115/208-230 V

  • Mfr # 7HZ09

  • Zoro # G3731192


product price: $1,749.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
36 3/8 in x 36 3/8 in
Blade Dia.
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HZ09
Zoro #
G3731192
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
36 3/8 in x 36 3/8 in
Blade Dia.
24 in
Dimension C
14 1/2 in
Dimension D (In.)
26
Dimension B
28 3/8 in
Overall Dia. (In.)
34 in
Dimension A (In.)
36-3/8
Base Square Size - Roof Ventilators
36-3/8" x 36-3/8"
Dimension E
31 1/8 in
Shaft Dia. Sheave End (In.)
0.75 in
Base Width (In.)
36-3/8
Dimension E (In.)
31-1/8
Base Height (In.)
1.75 in
Dimension A
36 3/8 in
Overall Height (In.)
26 in
Dimension C (In.)
14-1/2
Base Length (In.)
36-3/8
Dimension B (In.)
28-3/8
Shaft Dia. Propeller End (In.)
0.75 in
Dimension D
26 in
Propeller Shaft Diameter
3/4 in
Overall Depth
36 3/8 in
Base Height
1 3/4 in
Blade Diameter
24 in
Housing Width
31.1 in
Overall Width
36 3/8 in
Base Length
36 3/8 in
Overall Height
26 in
Overall Diameter
31 1/8 in
Base Width
36 3/8 in
Housing Length
31.1 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Phase
1
Motor HP
0.3333 hp
CFM @ 0.000-In. SP
5934
Drive Package Included
Yes
CFM @ 0.125-In. SP
4912
Item
Axial Upblast Roof Exhaust Fan
Type
Axial Upblast
Max. Operating Amps
5.7/2.7-2.9
Drive Type
Belt Drive
Sones @ 0.125-In. SP @ 5 Ft.
13.6 sones
Housing Material
Steel
Bearing Type
Sealed Pillow Block
Adj. 6 3/8"H Roof Curb Stock No.
4c455
Propeller Material
Steel
Motor Enclosure Design
Open Dripproof (ODP)
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Motor Hz
60/50
Motor Voltage
115/208/230
Requires
Roof Curb for New Installations
Fan RPM
706
Recommended 12 In. Fixed Curb Item No.
3AZH9
Max. Inlet Temp. (Deg. F)
120 Degrees F
Mounting Location
Roof
Assembled/Unassembled
Unassembled
Max. BHP
0.4 hp
Stock No.
4YY23
Speed Controllable
No
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
High-Efficiency Motor
No
Frequency
60 Hz
Blade Material
Steel
Brake Horsepower
2/5 hp
Includes Motor
Yes
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Compatible Curb Manufacturer Part Number
2ZV84, 3AZH9, 4C455
Features
Lifting Lugs are Provided
Blade Design
Swept Steeply Pitched
Exhaust Airflow @ 0.125 in SP
4,912 cfm
Spark Resistant Construction Type
A
Safety Features
Reinforced Windband
Base Shape
Square
Assembly
Unassembled
Sound Level
13.6 sones @ 0.125 in SP and 5 ft, 15.8 sones @ 0.000 in SP and 5 ft
For Air Type
Clean Air
Includes Drive Package
Yes
Airflow @ 0.000 in SP
5,934 cfm
Housing Finish
Galvanized
Exhaust Airflow @ 0.000 in SP
5,934 cfm
Nameplate Voltage
115/208-230V AC
Maximum Fan Speed
706 RPM
Standards
AMCA Sound and Air, UL/cUL 705
Exhaust Airflow @ 0.100 in SP
5,934 cfm
Includes
Drive Package
Current
6.4/3.0-3.2 A
Motor Horsepower
1/3 hp
Maximum Static Pressure
1/8 in wc
For High-Static Pressure Applications
No
Motor Enclosure
Open Dripproof
Number of Blades
5
Maximum Inlet Air Temperature
120 Degrees F
Number of Speeds
1
Mount Type
Roof Curb

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 36 3/8 in, Base Width 36 3/8 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 24 in, For Air Type Clean Air, Maximum Static Pressure 1/8 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.