Zoro Homepage

Exh Vent w/ Drive Pkg, 115/208-230 V

  • Mfr # 7HZ20

  • Zoro # G3622412


product price: $2,295.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HZ20
Zoro #
G3622412
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
Overall Height (In.)
33 in
Dimension B
38 1/2 in
Base Height (In.)
1.75 in
Shaft Dia. Sheave End (In.)
1 in
Dimension D (In.)
33
Dimension A (In.)
44-3/4
Shaft Dia. Propeller End (In.)
1 in
Dimension C (In.)
16
Dimension E (In.)
43-1/2
Dimension D
33 in
Dimension E
43 1/2 in
Base Width (In.)
44-3/4
Base Square Size - Roof Ventilators
44-3/4" x 44-3/4"
Dimension B (In.)
38-1/2
Overall Dia. (In.)
46 in
Dimension A
44 3/4 in
Dimension C
16 in
Base Length (In.)
44-3/4
Housing Width
43.5 in
Blade Diameter
36 in
Overall Width
44 3/4 in
Overall Depth
44 3/4 in
Overall Height
33 in
Propeller Shaft Diameter
1 in
Base Height
1 3/4 in
Base Length
44 3/4 in
Overall Diameter
43 1/2 in
Housing Length
43.5 in
Base Width
44 3/4 in

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 44 3/4 in, Base Width 44 3/4 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 36 in, For Air Type Clean Air, Maximum Static Pressure 1/8 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.