Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exh Vent w/ Drive Pkg, 115/208-230 V

  • Mfr # 7HZ22

  • Zoro # G3732233


product price: $2,391.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HZ22
Zoro #
G3732233
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
Base Length (In.)
44-3/4
Dimension C
16 in
Shaft Dia. Sheave End (In.)
1 in
Dimension E
43 1/2 in
Base Width (In.)
44-3/4
Dimension B
38 1/2 in
Dimension C (In.)
16
Dimension A (In.)
44-3/4
Dimension D (In.)
33
Base Square Size - Roof Ventilators
44-3/4" x 44-3/4"
Overall Dia. (In.)
46 in
Base Height (In.)
1.75 in
Dimension B (In.)
38-1/2
Dimension E (In.)
43-1/2
Dimension A
44 3/4 in
Overall Height (In.)
33 in
Dimension D
33 in
Shaft Dia. Propeller End (In.)
1 in
Overall Depth
44 3/4 in
Base Width
44 3/4 in
Base Length
44 3/4 in
Blade Diameter
36 in
Housing Width
43.5 in
Overall Diameter
43 1/2 in
Overall Height
33 in
Housing Length
43.5 in
Overall Width
44 3/4 in
Propeller Shaft Diameter
1 in
Base Height
1 3/4 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Phase
1
Motor HP
1.5 hp
CFM @ 0.000-In. SP
17,455
Drive Type
Belt Drive
Item
Axial Upblast Roof Exhaust Fan
Recommended 12 In. Fixed Curb Item No.
3AZJ3
Stock No.
4YY25
Motor Hz
60
CFM @ 0.125-In. SP
15,884
Propeller Material
Steel
Type
Axial Upblast
Requires
Roof Curb for New Installations
CFM @ 0.250-In. SP
13,659
Sones @ 0.125-In. SP @ 5 Ft.
24 sones
Max. BHP
1.8 hp
Drive Package Included
Yes
Speed Controllable
No
Assembled/Unassembled
Unassembled
Bearing Type
Regreasable Pillow Block
Mounting Location
Roof
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Housing Material
Steel
Fan RPM
626
Adj. 6 3/8"H Roof Curb Stock No.
3c597
Motor Voltage
115/208/230
Max. Inlet Temp. (Deg. F)
120 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
22 sones
Max. Operating Amps
18.0/9.3-9.0
Adj. 12 3/8"H Roof Curb Stock No.
2ZV85
Motor Enclosure Design
Open Dripproof (ODP)
Motor Enclosure
Open Dripproof
Includes
Drive Package
Exhaust Airflow @ 0.250 in SP
13,659 cfm
Exhaust Airflow @ 0.125 in SP
15,884 cfm
Compatible Curb Manufacturer Part Number
2ZV85, 3AZJ3, 3C597
Base Shape
Square
For Air Type
Clean Air
Blade Design
Swept Steeply Pitched
Maximum Fan Speed
626 RPM
Maximum Inlet Air Temperature
120 Degrees F
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Exhaust Airflow @ 0.100 in SP
17,455 cfm
Maximum Static Pressure
1/4 in wc
Motor Type
Capacitor-Start Capacitor-Run
Safety Features
Reinforced Windband
Includes Drive Package
Yes
Blade Material
Steel
Exhaust Airflow @ 0.000 in SP
17,455 cfm
Number of Speeds
1
Housing Finish
Galvanized
Standards
AMCA Sound and Air, UL/cUL 705
Spark Resistant Construction Type
A
Brake Horsepower
1 4/5 hp
Nameplate Voltage
115/208-230V AC
Current
18.0/9.3/9.0 A
Features
Lifting Lugs are Provided
For High-Static Pressure Applications
No
Sound Level
22.0 sones @ 0.250 in SP and 5 ft, 24.0 sones @ 0.125 in SP and 5 ft, 25.0 sones @ 0.000 in SP and 5 ft
Number of Blades
5
Mount Type
Roof Curb
Frequency
60 Hz
Includes Motor
Yes
Assembly
Unassembled
High-Efficiency Motor
No
Airflow @ 0.000 in SP
17,455 cfm
Motor Horsepower
1 1/2 hp

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 44 3/4 in, Base Width 44 3/4 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 1/2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 36 in, For Air Type Clean Air, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.