Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exh Vent w/ Drive Pkg, 115/208-230 V

  • Mfr # 7HZ24

  • Zoro # G3653641


product price: $2,535.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HZ24
Zoro #
G3653641
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
Shaft Dia. Sheave End (In.)
1 in
Overall Height (In.)
33 in
Base Width (In.)
44-3/4
Dimension D (In.)
33
Base Height (In.)
1.75 in
Overall Dia. (In.)
46 in
Dimension C (In.)
16
Base Square Size - Roof Ventilators
44-3/4" x 44-3/4"
Dimension D
33 in
Dimension E
43 1/2 in
Dimension A (In.)
44-3/4
Dimension B
38 1/2 in
Dimension E (In.)
43-1/2
Dimension C
16 in
Base Length (In.)
44-3/4
Dimension B (In.)
38-1/2
Shaft Dia. Propeller End (In.)
1 in
Dimension A
44 3/4 in
Overall Height
33 in
Housing Length
43.5 in
Base Height
1 3/4 in
Housing Width
43.5 in
Overall Width
44 3/4 in
Base Width
44 3/4 in
Overall Diameter
43 1/2 in
Blade Diameter
36 in
Propeller Shaft Diameter
1 in
Overall Depth
44 3/4 in
Base Length
44 3/4 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Phase
1
Motor HP
2 hp
CFM @ 0.000-In. SP
19,212
Drive Type
Belt Drive
Type
Axial Upblast
Adj. 12 3/8"H Roof Curb Stock No.
2ZV85
Adj. 6 3/8"H Roof Curb Stock No.
3c597
Motor Enclosure Design
Open Dripproof (ODP)
Motor Hz
60
Requires
Roof Curb for New Installations
Mounting Location
Roof
CFM @ 0.250-In. SP
15,917
Drive Package Included
Yes
Bearing Type
Regreasable Pillow Block
Fan RPM
689
Sones @ 0.250-In. SP @ 5 Ft.
27 sones
Recommended 12 In. Fixed Curb Item No.
3AZJ3
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
17,866
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Motor Voltage
115/208/230
Propeller Material
Steel
CFM @ 0.375-In. SP
13,659
Max. Inlet Temp. (Deg. F)
120 Degrees F
Max. Operating Amps
20.2/10.7-10.1
Max. BHP
2.4 hp
Item
Axial Upblast Roof Exhaust Fan
Housing Material
Steel
Speed Controllable
No
Sones @ 0.125-In. SP @ 5 Ft.
29 sones
Stock No.
4YY25
Maximum Fan Speed
689 RPM
Standards
AMCA Sound and Air, UL/cUL 705
Number of Speeds
1
Safety Features
Reinforced Windband
Spark Resistant Construction Type
A
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Features
Lifting Lugs are Provided
Compatible Curb Manufacturer Part Number
2ZV85, 3AZJ3, 3C597
Housing Finish
Galvanized
Exhaust Airflow @ 0.375 in SP
13,659 cfm
Exhaust Airflow @ 0.100 in SP
19,212 cfm
Exhaust Airflow @ 0.000 in SP
19,212 cfm
Includes Drive Package
Yes
Motor Type
Capacitor-Start Capacitor-Run
Exhaust Airflow @ 0.125 in SP
17,866 cfm
Sound Level
26.0 sones @ 0.375 in SP and 5 ft, 27.0 sones @ 0.250 in SP and 5 ft, 29.0 sones @ 0.000 in SP and 5 ft, 29.0 sones @ 0.125 in SP and 5 ft
Nameplate Voltage
115/208-230V AC
Current
20.2/10.7/10.1 A
Maximum Inlet Air Temperature
120 Degrees F
For Air Type
Clean Air
Includes
Drive Package
Motor Horsepower
2 hp
Assembly
Unassembled
Brake Horsepower
2 2/5 hp
High-Efficiency Motor
No
Mount Type
Roof Curb
Frequency
60 Hz
Blade Design
Swept Steeply Pitched
Exhaust Airflow @ 0.250 in SP
15,917 cfm
For High-Static Pressure Applications
No
Base Shape
Square
Maximum Static Pressure
3/8 in wc
Airflow @ 0.000 in SP
19,212 cfm
Blade Material
Steel
Motor Enclosure
Open Dripproof
Includes Motor
Yes
Number of Blades
5

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 44 3/4 in, Base Width 44 3/4 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 2 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 36 in, For Air Type Clean Air, Maximum Static Pressure 3/8 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.