Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exh Vent w/ Drive Pkg, 208-220/440 V

  • Mfr # 7HZ19

  • Zoro # G3672085


product price: $2,442.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HZ19
Zoro #
G3672085
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
44 3/4 in x 44 3/4 in
Blade Dia.
36 in
Dimension D
33 in
Dimension A (In.)
44-3/4
Dimension B (In.)
38-1/2
Dimension A
44 3/4 in
Dimension D (In.)
33
Dimension B
38 1/2 in
Dimension C (In.)
16
Shaft Dia. Sheave End (In.)
1 in
Base Height (In.)
1.75 in
Base Width (In.)
44-3/4
Shaft Dia. Propeller End (In.)
1 in
Base Length (In.)
44-3/4
Overall Height (In.)
33 in
Overall Dia. (In.)
46 in
Base Square Size - Roof Ventilators
44-3/4" x 44-3/4"
Dimension E
43 1/2 in
Dimension C
16 in
Dimension E (In.)
43-1/2
Blade Diameter
36 in
Overall Width
44 3/4 in
Overall Depth
44 3/4 in
Base Length
44 3/4 in
Propeller Shaft Diameter
1 in
Overall Diameter
43 1/2 in
Base Width
44 3/4 in
Housing Length
43.5 in
Overall Height
33 in
Base Height
1 3/4 in
Housing Width
43.5 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Drive Package With Motor Included
Yes
Voltage - Roof Ventilators
208V AC/220V AC/440V AC
Phase
3
Motor HP
0.75 hp
CFM @ 0.000-In. SP
13,858
Housing Material
Steel
Stock No.
4YY25
Propeller Material
Steel
Adj. 6 3/8"H Roof Curb Stock No.
3c597
Agency Compliance
AMCA Sound & Air, UL/cUL 705
CFM @ 0.125-In. SP
11,600
Item
Axial Upblast Roof Exhaust Fan
Max. Inlet Temp. (Deg. F)
120 Degrees F
Type
Axial Upblast
Drive Package Included
Yes
Max. BHP
0.9 hp
Sones @ 0.125-In. SP @ 5 Ft.
16.2 sones
Fan RPM
497
Mounting Location
Roof
Speed Controllable
No
Motor Hz
60
Requires
Roof Curb for New Installations
Adj. 12 3/8"H Roof Curb Stock No.
2ZV85
Bearing Type
Regreasable Pillow Block
Max. Operating Amps
2.9-2.8/1.4
Motor Enclosure Design
Open Dripproof (ODP)
Recommended 12 In. Fixed Curb Item No.
3AZJ3
Motor Voltage
208/220/440
Drive Type
Belt Drive
Assembled/Unassembled
Unassembled
Airflow @ 0.000 in SP
13,858 cfm
Sound Level
16.2 sones @ 0.125 in SP and 5 ft, 17.3 sones @ 0.000 in SP and 5 ft
Includes Drive Package
Yes
Brake Horsepower
9/10 hp
Housing Finish
Galvanized
Application
Industrial and Commercial Buildings Such as Warehouses, Manufacturing Facilities, Foundries and Laboratories
Current
2.9/2.8/1.4 A
Exhaust Airflow @ 0.125 in SP
11,600 cfm
Includes Motor
Yes
Safety Features
Reinforced Windband
Nameplate Voltage
208/220/440V AC
Maximum Static Pressure
1/8 in wc
Motor Enclosure
Open Dripproof
Blade Design
Swept Steeply Pitched
Exhaust Airflow @ 0.100 in SP
13,858 cfm
Motor Horsepower
3/4 hp
Frequency
60 Hz
Maximum Fan Speed
497 RPM
Assembly
Unassembled
Standards
AMCA Sound and Air, UL/cUL 705
Compatible Curb Manufacturer Part Number
2ZV85, 3AZJ3, 3C597
Spark Resistant Construction Type
A
Features
Lifting Lugs are Provided
Number of Speeds
1
Mount Type
Roof Curb
Exhaust Airflow @ 0.000 in SP
13,858 cfm
High-Efficiency Motor
No
Base Shape
Square
For Air Type
Clean Air
Number of Blades
5
Includes
Drive Package
Maximum Inlet Air Temperature
120 Degrees F
Blade Material
Steel
For High-Static Pressure Applications
No

Description

Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 44 3/4 in, Base Width 44 3/4 in, Base Shape Square, Nameplate Voltage 208/220/440V AC, Phase 3, Motor Horsepower 3/4 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Open Dripproof, Blade Diameter 36 in, For Air Type Clean Air, Maximum Static Pressure 1/8 in wc, Maximum Inlet Air Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.